Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON MYQ4N DC24 Plastic Sealed Relays, Socket Mounted, 1 A Current Rating, 24V DC, 14 Pins/Terminals, 4PDT | CT4MXM

OMRON MYQ4N DC24 Plastic Sealed Relays, Socket Mounted, 1 A Current Rating, 24V DC, 14 Pins/Terminals, 4PDT

Item: CT4MXM Model: MYQ4N DC24Cross Ref: 804RY2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Ac Contact Rating0.5A @ 220V1A @ 220V
Coil Voltage24V DC
Contact Form4PDT
Current Rating1A
Dc Contact Rating0.5A @ 24V, 1A @ 24V
Dielectric Strength1000/2000V AC
Electrical ConnectionPin
Electrical Operating Durability200000
Mechanical Operating Durability100000000
Mfr. SeriesMy Series
Number Of Pins/terminals14
Relay Mounting StyleSocket
SealingSealed
Socket CodeK
Status IndicatorLED Indicator
Electrical Connection TypePin

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCoil VoltageStatus IndicatorElectrical Operating DurabilityMechanical Operating DurabilityRelay Mounting StyleNumber Of Pins/terminalsSocket CodeCurrent RatingPrice
OMRON MYQ4ZN DC100/110 Plastic Sealed Relays, Socket Mounted, 1 A Current Rating, 100/110V DC, 14 Pins/Terminals | CT4MXC MYQ4ZN DC100/110100/110V DCLED Indicator1000005000000Socket14K1A€104.21
OMRON MYQ4Z-AC110/120 Plastic Sealed Relays, Socket Mounted, 1 A Current Rating, 110/120VAC, 14 Pins/Terminals | CT4MXD MYQ4Z-AC110/120110/120V ACNo1000005000000Socket14K1A€91.98
OMRON MYQ4N AC110/120 Plastic Sealed Relays, Socket Mounted, 1 A Current Rating, 110/120VAC, 14 Pins/Terminals | CT4MXE MYQ4N AC110/120110/120V ACLED Indicator20000050000000Socket14K1A€111.67
OMRON MYQ4ZN AC110/120 Plastic Sealed Relays, Socket Mounted, 1 A Current Rating, 110/120VAC, 14 Pins/Terminals | CT4MXF MYQ4ZN AC110/120110/120V ACLED Indicator1000005000000Socket14K1A€104.21
OMRON MYQ4-AC110/120 Plastic Sealed Relays, Socket Mounted, 1 A Current Rating, 110/120VAC, 14 Pins/Terminals | CT4MXG MYQ4-AC110/120110/120V ACNo20000050000000Socket14K1A€80.19
OMRON MYQ4Z AC200/220 Plastic Sealed Relays, Socket Mounted, 1 A Current Rating, 200/220VAC, 14 Pins/Terminals | CT4MXH MYQ4Z AC200/220200/220V ACNo1000005000000Socket14K1A€99.28
OMRON MYQ4N AC220/240 Plastic Sealed Relays, Socket Mounted, 1 A Current Rating, 220/240VAC, 14 Pins/Terminals | CT4MXJ MYQ4N AC220/240220/240V ACLED Indicator20000050000000Socket14K1A€84.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON MYQ4N DC24 Plastic Sealed Relays, Socket Mounted, 1 A Current Rating, 24V DC, 14 Pins/Terminals, 4PDT
€65.61 /unit