Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON MY2N-DC12(S) Relay 8-pin Dpdt 10a 12vdc | AB4HVP 1YCP7

OMRON MY2N-DC12(S) Relay 8-pin Dpdt 10a 12vdc

Item: AB4HVP Model: MY2N-DC12(S)Cross Ref: 1YCP7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Base TypeSquare
Coil Va Rating0.9 VA
Coil Voltage12V DC
Contact FormDPDT
Contact MaterialSilver Nickel
Contact Rating5A @ 250V AC/30V DC
MountingSquare Plug In Socket
Number Of Pins8
Push-to-test ButtonManual
Resistive Contact Amp Rating10A
Socket CodeK
Status IndicatorLED
Contact Rating (ac)2A @ 240V, 5A @ 240V
Contact Rating (dc)2A @ 24V, 5A @ 24V
Current Rating10A
Dielectric Strength1000V AC Between Contacts Of Same Polarity, 2000V AC Between Coil And Contact, 2000V AC Between Contacts Of Different Polarity
Electrical Connection TypeTab
Electrical Operating Durability500000
Horsepower @ 120v Ac1/6 hp
Horsepower @ 240v Ac1/6 hp
Mechanical Operating Durability100000000
Motor RatedYes
Number Of Pins/terminals8
Relay Mounting StyleSocket
SealingEnclosed
SeriesMY Series

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)4.32
Ship width (cm)3.05
HS code8536490080
Country of OriginJP

Product Variants

ProductModelMountingContact FormContact MaterialNumber Of PinsSocket CodeStatus IndicatorResistive Contact Amp RatingCoil Va RatingPrice
OMRON G2R-1-SN-DC12(S) Relay 5-pin Spdt 10a 12vdc | AB4HUK 1YCK7 G2R-1-SN-DC12(S)Printed Circuit BoardSPDTSilver Alloy5HLED, Mechanical Flag10A0.53 VA€15.64
OMRON MJN1C-N-DC12 Relay 5-pin Spdt 10a 12vdc | AB4HUQ 1YCL3 MJN1C-N-DC12PanelSPDTSilver Alloy5CLED10A1.2 VA€30.75
OMRON G2R-2-SN-DC12(S) Relay 8-pin Dpdt 5a 12vdc | AB4HVB 1YCN4 G2R-2-SN-DC12(S)Printed Circuit BoardDPDTSilver Alloy8JLED, Mechanical Flag5A0.53 VA€15.37
OMRON MJN2C-N-DC12 Relay 8-pin Dpdt 10a 12vdc | AB4HVJ 1YCP2 MJN2C-N-DC12PanelDPDTSilver Alloy8CLED10A1.2 VA€32.12
OMRON MJN3C-N-DC12 Relay 11pin 3pdt 10a 12vdc | AB4HWA 1YCR8 MJN3C-N-DC12Panel3PDTSilver Alloy11CLED10A1.2 VA€42.59
OMRON MY3N-DC12 Relay 11pin 3pdt 5a 12vdc | AB4HWE 1YCT3 MY3N-DC12Socket, Solder Terminal3PDTSilver Nickel11ELED5A0.9 VA€19.87
OMRON MY4N-DC12(S) Relay 14pin 4pdt 5a 12vdc | AB4HWN 1YCU2 MY4N-DC12(S)Socket, Solder Terminal4PDTSilver Nickel14KLED5A0.9 VA€15.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON MY2N-DC12(S) Relay 8-pin Dpdt 10a 12vdc
€12.30 /unit