Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON MY2K-DC24 General Purpose Latching Relay, Socket Mounted, 3 A Current Rating, 24 VDC | CT4MTA

OMRON MY2K-DC24 General Purpose Latching Relay, Socket Mounted, 3 A Current Rating, 24 VDC

Item: CT4MTA Model: MY2K-DC24Cross Ref: 804RX4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€187.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Ac Contact Rating0.8A @ 220V3A @ 220V
Base ShapeSquare
Body Depth1.42"
Body Height1.1"
Body Width0.85"
Coil Resistance470 ohms
Coil Voltage24V DC
Contact FormDPDT
Current Rating3A
Dc Contact Rating1.5A @ 24V, 3A @ 24V
Dielectric Strength1000/1500V AC
Electrical ConnectionPin
Electrical Operating Durability200000
Environmental ProtectionEnclosed
Flat Pin Width0.102"
For Use WithControl Panel
Insulation Resistance100 M ohms
Mechanical Operating Durability100000000
Mfr. SeriesMy Series
Number Of Pins14
Number Of Pins/terminals14
Overall Depth1.67"
Pin ShapeFlat
Relay Mounting StyleSocket
Response Time15 ms
SealingEnclosed
Socket CodeG , K
Status IndicatorMechanical Flag
Contact Rating (ac)0.8A @ 220V, 3A @ 220V
Contact Rating (dc)1.5A @ 24V, 3A @ 24V
Electrical Connection TypePin
Push-to-test ButtonNo Test Button
SeriesMY Series

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelRelay Mounting StyleNumber Of Pins/terminalsCoil VoltageStatus IndicatorSocket CodeElectrical ConnectionSealingNumber Of PinsPrice
OMRON MY2K-02-DC24 General Purpose Latching Relay, PCB Mounted, 3 A Current Rating, 24 VDC, 10 Pins/Terminals | CT4MRV MY2K-02-DC24PCB1024V DCMechanical Flag-PCBEnclosed10€96.79
OMRON MY2K-AC100 General Purpose Latching Relay, Socket Mounted, 3 A Current Rating, 100 VAC | CT4MRW MY2K-AC100Socket10100V ACMechanical FlagKPinEnclosed10€172.04
OMRON MY2K DC12 General Purpose Latching Relay, Socket Mounted, 3 A Current Rating, 12 VDC | CT4MRX MY2K DC12Socket1012V DCMechanical FlagKPinEnclosed-€96.79
OMRON MY2K AC120 General Purpose Latching Relay, Socket Mounted, 3 A Current Rating, 120 VAC | CT4MRY MY2K AC120Socket10120V ACNoKPinHermetically Sealed10€335.06
OMRON MY2K-US-AC24 General Purpose Latching Relay, Socket Mounted, 3 A Current Rating, 24 VAC | CT4MRZ MY2K-US-AC24Socket824V ACNoKPinHermetically Sealed8€257.03
OMRON MY2K DC48 General Purpose Latching Relay, Socket Mounted, 3 A Current Rating, 48 VDC | CT4MTB MY2K DC48Socket1048V DCMechanical FlagKPinEnclosed10€139.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON MY2K-DC24 General Purpose Latching Relay, Socket Mounted, 3 A Current Rating, 24 VDC
€187.53 /unit