Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON MK2KPAC24 Dual Coil Latching Relay 11pin Dpdt 24v | AC3TUM 2W924

OMRON MK2KPAC24 Dual Coil Latching Relay 11pin Dpdt 24v

Item: AC3TUM Model: MK2KPAC24Cross Ref: 2W924
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Coil Latching Relay
Base TypeOctal
Coil Va Rating1.5 VA
Coil Voltage24V AC
Contact FormDPDT
Contact MaterialSilver
Contact Rating10A @ 250V AC/28V DC
Frequency50/60 Hz
MountingOctal Plug In Socket
Number Of Pins11
Push-to-test ButtonManual
Resistive Contact Amp Rating5A
Socket CodeB
Status IndicatorMechanical Flag
Contact Rating (ac)2A @ 240V, 5A @ 240V
Contact Rating (dc)2.5A @ 24V, 3A @ 24V
Current Rating5A
Dielectric Strength1000V AC Between Contacts Of Same Polarity, 1000V AC Between Set/Reset Coils, 2000V AC Between Coil And Contact, 2000V AC Between Contacts Of Different Polarity
Electrical Connection TypeTab
Electrical Operating Durability500000
Horsepower @ 120v AcNot Rated
Horsepower @ 240v AcNot Rated
Mechanical Operating Durability5000000
Motor RatedYes
Number Of Pins/terminals11
Relay Mounting StyleSocket
SealingEnclosed
SeriesMK Series

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.06
Ship length (cm)18.29
Ship width (cm)7.11
HS code8536490050
Country of OriginJP

Product Details:

Omron MK2KPAC24 dual coil latching relay is used in memory circuits and signal transduction circuits to open / close the contacts during current overload conditions. This unit requires a short pulse of energy applied to the coil to change the switching state of the device which also reduces the power consumption significantly.

Features:

  • It has durable housing that offers excellent vibration and impact resistance.
  • It features an octal base for secure connection and a mechanical flag for easy monitoring of contact operation.
  • It features plug-in mounting for quick installation or removal.

Frequently Asked Questions:

Q. Can the relays be used in environments with strong magnetic fields?

A. The relay must be avoided in environments with strong magnetic fields because that would demagnetise the relay's magnetic effect and cause unintended operation.

Q. What are the contacts made of?

A. The relay features silver alloy contacts for excellent thermal & electrical conductivity.

Q. What is a dual coil latching relay?

A. A 2-coil latching relay has a set coil and a reset coil. The set coil, once energised, does not depend on the condition that energised the coil. It stays in the energised (latched) position until its condition is changed or reset (unlatched) by the reset coil. For example, when a light bulb is turned on, it stays lit until it is turned off by pressing the button (reset / unlatched). It is not required to hold the light switch to keep the light on.

Product Variants

ProductModelMountingContact MaterialNumber Of PinsSocket CodeStatus IndicatorResistive Contact Amp RatingBase TypeCoil Va RatingPrice
OMRON MJN2CK-AC24 Dual Coil Latching Relay 9pin Dpdt 24vac | AE7MMQ 5ZH77 MJN2CK-AC24PanelSilver Alloy9CNo10ASquare1.68 VA€61.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON MK2KPAC24 Dual Coil Latching Relay 11pin Dpdt 24v
€74.56 /unit