Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON MJN2C-N-AC24 Relay 8-pin Dpdt 10a 24vac | AB4HVL 1YCP4

OMRON MJN2C-N-AC24 Relay 8-pin Dpdt 10a 24vac

Item: AB4HVL Model: MJN2C-N-AC24Cross Ref: 1YCP4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Base TypeSquare
Coil Va Rating1.7 VA
Coil Voltage24V AC
Contact FormDPDT
Contact MaterialSilver Alloy
Contact Rating10A @ 240V AC/28V DC
Frequency50/60 Hz
MountingPanel
Number Of Pins8
Push-to-test ButtonManual
Resistive Contact Amp Rating10A
Socket CodeC
Status IndicatorLED
Contact Rating (ac)10A @ 240V
Contact Rating (dc)10A @ 28V
Current Rating10A
Dielectric StrengthGreater Than 2500V AC RMS 60 Hz All Other Mutually Insulated Elements, >750V AC RMS 60 Hz Across Open Contacts
Electrical Connection TypeTab
Electrical Operating Durability100000
Horsepower @ 120v Ac1/3 hp
Horsepower @ 240v Ac1/2 hp
Mechanical Operating Durability10000000
Motor RatedYes
Number Of Pins/terminals8
Relay Mounting StyleSocket
SealingEnclosed
SeriesMJN Series

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)11.94
Ship length (cm)20.83
Ship width (cm)16.26
HS code8536490080
Country of OriginCN

Product Variants

ProductModelMountingContact FormContact MaterialNumber Of PinsSocket CodeStatus IndicatorResistive Contact Amp RatingBase TypePrice
OMRON G2R-1-SN-AC24(S) Relay 5-pin Spdt 10a 24vac | AB4HUM 1YCK9 G2R-1-SN-AC24(S)Printed Circuit BoardSPDTSilver Alloy5HLED, Mechanical Flag10ASquare€16.01
OMRON MJN1C-N-AC24 Relay 5-pin Spdt 10a 24vac | AB4HUT 1YCL5 MJN1C-N-AC24PanelSPDTSilver Alloy5CLED10ASquare€46.79
OMRON LY1N-AC24 Relay 8-pin Spdt 15a 24vac | AB4HUY 1YCN1 LY1N-AC24Square Plug In SocketSPDTSilver Alloy8HLED15ASquare€14.11
OMRON G2R-2-SN-AC24(S) Relay 8-pin Dpdt 5a 24vac | AB4HVD 1YCN6 G2R-2-SN-AC24(S)Printed Circuit BoardDPDTSilver Alloy8JLED, Mechanical Flag5ASquare€16.91
OMRON MY2N-AC24(S) Relay 8-pin Dpdt 10a 24vac | AB4HVR 1YCP9 MY2N-AC24(S)Square Plug In SocketDPDTSilver Nickel8KLED10ASquare€11.35
OMRON LY3N-AC24 Relay 11pin 3pdt 10a 24vac | AB4HVX 1YCR5 LY3N-AC24Square Plug In Socket3PDTSilver Alloy11ELED10ASquare€23.39
OMRON MJN3C-N-AC24 Relay 11pin 3pdt 10a 24vac | AB4HWC 1YCT1 MJN3C-N-AC24Panel3PDTSilver Alloy11CLED10ASquare€45.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON MJN2C-N-AC24 Relay 8-pin Dpdt 10a 24vac
€30.78 /unit