Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON MJN2C-DC24 Relay 8-pin Dpdt 10a 24vdc | AE7MMJ 5ZH71

OMRON MJN2C-DC24 Relay 8-pin Dpdt 10a 24vdc

Item: AE7MMJ Model: MJN2C-DC24Cross Ref: 5ZH71
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Base TypeSquare
Coil Va Rating1.2 VA
Coil Voltage24V DC
Contact FormDPDT
Contact MaterialSilver Alloy
Contact Rating10A @ 240V AC/28V DC
MountingSquare Plug In Socket
Number Of Pins8
Push-to-test ButtonManual
Resistive Contact Amp Rating10A
Socket CodeC
Status IndicatorNo
Contact Rating (ac)10A @ 240V
Contact Rating (dc)10A @ 28V
Current Rating10A
Dielectric StrengthGreater Than 2500V AC RMS 60 Hz All Other Mutually Insulated Elements, >750V AC RMS 60 Hz Across Open Contacts
Electrical Connection TypePin
Electrical Operating Durability100000
Horsepower @ 120v Ac1/3 hp
Horsepower @ 240v Ac1/2 hp
Mechanical Operating Durability10000000
Motor RatedYes
Number Of Pins/terminals8
Relay Mounting StyleSocket
SealingEnclosed
SeriesMJN Series

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.84
Ship length (cm)4.32
Ship width (cm)3.81
HS code8536490080
Country of OriginCN

Product Variants

ProductModelMountingContact FormContact MaterialNumber Of PinsSocket CodeStatus IndicatorResistive Contact Amp RatingBase TypePrice
OMRON G2R-1-SN-DC24(S) Relay 5-pin Spdt 10a 24vdc | AB4HUL 1YCK8 G2R-1-SN-DC24(S)Printed Circuit BoardSPDTSilver Alloy5HLED, Mechanical Flag10ASquare€15.64
OMRON MJN1C-N-DC24 Relay 5-pin Spdt 10a 24vdc | AB4HUR 1YCL4 MJN1C-N-DC24PanelSPDTSilver Alloy5CLED10ASquare€34.59
OMRON LY1N-DC24 Relay 8-pin Spdt 15a 24vdc | AB4HUX 1YCL9 LY1N-DC24Square Plug In SocketSPDTSilver Alloy8HLED15ASquare€14.11
OMRON G2R-2-SN-DC24(S) Relay 8-pin Dpdt 5a 24vdc | AB4HVC 1YCN5 G2R-2-SN-DC24(S)Printed Circuit BoardDPDTSilver Alloy8JLED, Mechanical Flag5ASquare€15.37
OMRON LY2N-DC24 Relay 8-pin Dpdt 10a 24vdc | AB4HVH 1YCP1 LY2N-DC24PanelDPDTSilver Alloy8HLED10ASquare€17.00
OMRON MJN2C-N-DC24 Relay 8-pin Dpdt 10a 24vdc | AB4HVK 1YCP3 MJN2C-N-DC24PanelDPDTSilver Alloy8CLED10ASquare€35.56
OMRON MY2N-DC24(S) Relay 8-pin Dpdt 10a 24vdc | AB4HVQ 1YCP8 MY2N-DC24(S)Socket, Solder TerminalDPDTSilver Nickel8KLED10ASquare€11.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON MJN2C-DC24 Relay 8-pin Dpdt 10a 24vdc
€31.34 /unit