Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON G7SA-5A1B DC24 BY OMZ Force Guided Relay, Socket Mounted, 24 VDC, 6 A Rating, 14 Pins/Terminals, 5PST-NO/SPST-NC | CT4MXB

OMRON G7SA-5A1B DC24 BY OMZ Force Guided Relay, Socket Mounted, 24 VDC, 6 A Rating, 14 Pins/Terminals, 5PST-NO/SPST-NC

Item: CT4MXB Model: G7SA-5A1B DC24 BY OMZCross Ref: 787KH8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Ac Contact Rating6A @ 250V
Amps Rating6A
Base ShapeSquare
Body Depth0.94"
Body Depth - Relay0.51"
Body Height0.51" , 1.1"
Body Width1.97" , 2 9/25"
Coil Resistance1152 ohms
Coil Voltage24V DC
Contact FormSPST-NC, 5PST-NO
Dc Contact Rating6A @ 30V
Electrical ConnectionPin
Electrical Operating Durability100000
FeaturesAdditional Push-In Plus Terminal Sockets, En/Iec 61810-3,Certified By Vde, Interlocking Circuit Compatibility, Machinery Directive, Reinforced Insulation Between Inputs And Outputs, Reinforced Insulation Between Some Poles Of Different Polarity, Simplified Pwb Pattern Design
Flat Pin Width0.02"
For Use With Mfr. Model NumberP7SA-F-ND
Ip RatingIP40
Max. Operating Temp.185°F
Max. Switching Current6A
Mechanical Operating Durability10000000
Mfr. SeriesG7Sa Series
Min. Operating Temp.-40°F
Number Of Pins14
Number Of Pins - Relay14
Overall Depth1 2/25"
Overall Height - Relay1.1"
Power Consumption500 mW
Power Consumption - Relay0.5 W
Relay MountingPrinted Circuit Board
Relay Mounting StyleSocket
Resistance PropertiesShock Resistant, Vibration Resistant , Shock-Resistant, Vibration-Resistant
Response Time10 ms
SealingFlux Sealed
Socket CodeP
Body Depth (rework)0.94"
Body Height (rework)0.51"
Body Width (rework)1.97"
Compatible With Manufacturer Model NumberP7SA-F-ND
Contact Rating (ac)6A @ 250V
Contact Rating (dc)6A @ 30V
Current Rating6A
Electrical Connection TypePin
Maximum Operating Temperature185°F
Maximum Switching Current6A
Minimum Operating Temperature-40°F
Number Of Pins/terminals14
SeriesG7SA Series
StandardsCSA CERTIFIED, EN, UL LISTED

Shipping Info:

Ship weight (kg) 0.0315

Product Variants

ProductModelPower ConsumptionHeightBody HeightBody WidthContact FormInput VoltageRelay Mounting StyleAc Contact RatingPrice
OMRON STI 11051-0002 Relay Force Guided 2NO/2NC 10 Pin | AC2MMV 2LCL1 11051-00020.4 W1.57"---24V DC--€42.93
OMRON STI 11051-0001 Relay Force Guided 3NO/1NC 10 Pin | AC2MMW 2LCL2 11051-00010.4 W1.57"---24V DC--€51.68
OMRON STI 11051-0003 Relay Force Guided 5NO/1NC 14 Pin | AC2MMZ 2LCL5 11051-00030.5 W1 24/25"---24V DC--€76.75
OMRON G7SA-3A3B DC24 BY OMZ Force Guided Relay, Socket Mounted, 24 VDC, 6 A Rating, 14 Pins/Terminals, 3PST-NC/3PST-NO | CT4MXA G7SA-3A3B DC24 BY OMZ500 mW-0.51"1.97"3PST-NC, 3PST-NO-Socket6A @ 250V€53.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON G7SA-5A1B DC24 BY OMZ Force Guided Relay, Socket Mounted, 24 VDC, 6 A Rating, 14 Pins/Terminals, 5PST-NO/SPST-NC
€57.66 /unit