Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON G7L-1A-TUBJ-CB-AC100/120 Enclosed Power Relay 30a 100/120vac Spst | AD6RUM 4A711

OMRON G7L-1A-TUBJ-CB-AC100/120 Enclosed Power Relay 30a 100/120vac Spst

Item: AD6RUM Model: G7L-1A-TUBJ-CB-AC100/120Cross Ref: 4A711
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Power Relay
Base ShapeSquare
Body Depth1 8/25" , 1.319"
Body Height1.417" , 2.7"
Body Width1 2/5" , 1.988"
Cad AvailableYes
Contact Amp Rating (inductive)25A @ 220V AC
Contact Amp Rating (resistive)30A @ 220V AC
Contact MaterialSilver Alloy
Current Rating30A
Electrical ConnectionTab
Environmental ProtectionEnclosed
FeaturesFlame-Resist, No Contact Chattering For Momentary Voltage Drops Up To 50% Of Rated Voltage
Flat Pin Width1/4"
For Use WithAir Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Lighting Controller, Microwaves, Motors, Office Equipment, Packers, Power Controllers
Frequency60 Hz
Hp @ 120v1 1/2 hp
Hp @ 240v3 hp
Hz50/60 Hz
Insulation Resistance1000 M ohms
Mfr. SeriesG7L Series
Min. Switching Amps100 mA
Motor RatingYes
MountingFlange, Top
Mounting Hole Di.0.18"
Number Of Pins4
Number Of Pins - Relay4
Number Of Poles1
Operating Amps30A
Overall Depth1.85"
Overall Height1.85"
Power Consumption - Relay2.6 VA
Push-to-test MethodTest Button
Relay MountingBottom Flange
Response Time30 ms
Status IndicatorNo Indicator
Coil Voltage100/120V AC
Contact FormSPST-NO
Contact Rating (ac)30A @ 240V
Dielectric Strength2000V AC between Contacts Of Different Poles (DPST-NO Type), 2000V AC between Contacts Of Same Pole, 4000V AC min./5000V AC Typical between Coil And Contacts
Electrical Connection TypeTab
Electrical Operating Durability100000
Horsepower @ 120v Ac1 1/2 hp
Horsepower @ 240v Ac3 hp
Mechanical Operating Durability1000000
Motor RatedYes
Number Of Pins/terminals4
Push-to-test ButtonManual Push Test Button
Relay Mounting StyleSurface (Top Flange)
SealingEnclosed
SeriesG7L Series

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.33
Ship length (cm)6.86
Ship width (cm)3.81
HS code8536490080
Country of OriginID

Product Variants

ProductModelCurrent RatingCoil VoltageMountingHp @ 120vNumber Of PinsHp @ 240vContact Amp Rating (resistive)Contact Amp Rating (inductive)Price
OMRON G7L-1A-BJ-CB-DC12 Enclosed Power Relay 30a 12vdc Spst | AB4HRQ 1YCE9 G7L-1A-BJ-CB-DC1230A12V DCBracket1 1/2 hp43 hp30A @ 220V AC25A @ 220V AC€33.21
OMRON G7L-1A-BJ-CB-DC24 Enclosed Power Relay 30a 24vdc Spst | AB4HRR 1YCF1 G7L-1A-BJ-CB-DC2430A24V DCBracket1 1/2 hp43 hp30A @ 220V AC25A @ 220V AC€32.19
OMRON G7L-1A-BJ-CB-AC24 Enclosed Power Relay 30a 24vac Spst | AB4HRT 1YCF2 G7L-1A-BJ-CB-AC2430A24V ACBracket1 1/2 hp43 hp30A @ 220V AC25A @ 220V AC€27.57
OMRON G7L-1A-BJ-CB-AC100/120 Enclosed Power Relay 30a 100/120vac Spst | AB4HRU 1YCF3 G7L-1A-BJ-CB-AC100/12030A-Bracket1 1/2 hp43 hp30A @ 220V AC25A @ 220V AC€25.53
OMRON G7L-1A-BJ-CB-AC200/240 Enclosed Power Relay 30a 200/240vac Spst | AB4HRV 1YCF4 G7L-1A-BJ-CB-AC200/24030A-Bracket1 1/2 hp43 hp30A @ 220V AC25A @ 220V AC€27.71
OMRON G7L-1A-TJ-CB-DC12 Enclosed Power Relay 30a 12vdc Spst | AB4HRW 1YCF5 G7L-1A-TJ-CB-DC1230A12V DCBracket1 1/2 hp43 hp30A @ 220V AC25A @ 220V AC€20.96
OMRON G7L-1A-TJ-CB-DC24 Enclosed Power Relay 30a 24vdc Spst | AB4HRX 1YCF6 G7L-1A-TJ-CB-DC2430A24V DCBracket1 1/2 hp43 hp30A @ 220V AC25A @ 220V AC€21.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON G7L-1A-TUBJ-CB-AC100/120 Enclosed Power Relay 30a 100/120vac Spst
€17.34 /unit