Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON E3T-FD12 Photoelectric Sensor Diffuse 1.18 Inch Npn | AC3MWB 2UUP1

OMRON E3T-FD12 Photoelectric Sensor Diffuse 1.18 Inch Npn

Item: AC3MWB Model: E3T-FD12Cross Ref: 2UUP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Circuit TypeNPN
Depth11 mm
FeaturesOutput Short-Cut And Output Reverse Polarity Protection, Surge Suppressor
Footnotes4
Height24 mm
Length0.94"
Light SourceLED
Max. Load Amps50 mA
Max. Sensing Distance30 mm
Operating ModeDark On
Power Requirement12-24V DC
Response Time1 ms
Sensing MethodDiffuse
ShapeRectangular
Width7 mm
Body MaterialPBT
Dc Supply Voltage Rating12-24V DC
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
Emitted Sensor LightRed Light
Includes Indicator LightsIndicator Lights Included
Ip RatingIP67
Load Current - Maximum50 mA
Minimum Object Size0.15 mm Dia.
Operating Temperature - Maximum131°F
Operating Temperature - Minimum-13°F
Output CircuitNPN
Output Circuit TypeNPN
Overall Depth4 mm
Overall Height24 mm
Overall Width12 mm
Product TypePhotoelectric Sensor
Sensing Distance - Maximum30 mm
Sensing Distance - Minimum5 mm
Sensor Body StyleRectangular
Sensor Cable Length2m
Sensor Face OrientationRight Angle
Sensor Switching ModeDark On
SeriesE3T Series
StandardsCE
Supply Voltage12-24V DC
Supply Voltage TypeDC-Only

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.76
Ship length (cm)11.43
Ship width (cm)10.92
HS code8541408000
Country of OriginJP

Product Variants

ProductModelSensing MethodMax. Sensing DistanceDepthOperating ModeBody MaterialCircuit TypeResponse TimeMax. Load AmpsPrice
OMRON E3T-SL11 Photoelectric Sensor 0.6 Inch Npn | AA9LCE 1DU48 E3T-SL11Diffuse15 mm11 mmLight OnDenatured PolyarylateNPN1 ms50 mA€207.98
OMRON E3T-SL12 Photoelectric Sensor 0.6 Inch Npn | AA9LCF 1DU49 E3T-SL12Diffuse15 mm11 mmDark OnDenatured PolyarylateNPN1 ms50 mA€181.76
OMRON E3T-ST11 Photoelectric Sensor 3 Feet Npn | AA9LCG 1DU52 E3T-ST11Through Beam1m9 mmLight On-NPN1 ms50 mA€254.22
OMRON E3T-ST12 Photoelectric Sensor 3 Feet Npn | AA9LCH 1DU53 E3T-ST12Through Beam1m9 mmDark On-NPN1 ms50 mA€232.71
OMRON E3T-FT11 Photoelectric Sensor 19.68 Inch Npn | AC3MVQ 2UUL7 E3T-FT11Through Beam500 mm4 mmLight On-NPN1 ms50 mA€253.62
OMRON E3T-FT12 Photoelectric Sensor 19.68 Inch Npn | AC3MVT 2UUL9 E3T-FT12Through Beam500 mm4 mmDark On-NPN1 ms50 mA€261.47
OMRON E3T-SR21 2M Photoelectric Sensor 7.87 Inch Npn | AC3MVV 2UUN3 E3T-SR21 2MRetroreflective200 mm11 mmLight On-NPN1 ms50 mA€245.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON E3T-FD12 Photoelectric Sensor Diffuse 1.18 Inch Npn
€208.94 /unit