Flat Shipping

Flat Shipping at €24.99 + VAT

IGUS 250-10-055-0-4 Cable Carrier Medium Open Outer Width 4.69in / 119mm | AE9KQW 6KGE9

IGUS 250-10-055-0-4 Cable Carrier Medium Open Outer Width 4.69in / 119mm

Item: AE9KQW Model: 250-10-055-0-4Cross Ref: 6KGE9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable and Hose Carrier
Length4 ft.
Number Of Links27
StyleOpen
TypeMedium

Shipping Info:

Ship weight (kg) 1.377
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)25.4
HS code8487900080
Country of OriginUS

Product Variants

ProductModelNumber Of LinksTypeStylePrice
IGUS 250-03-055-0-1 Cable Carrier Medium Open Outer Width 2.13in / 54mm | AE9FXB 6JHE3 250-03-055-0-17MediumOpen€29.38
IGUS 250-03-100-0-1 Cable Carrier Medium Open Outer Width 2.13in / 54mm | AE9FXC 6JHE4 250-03-100-0-17MediumOpen€30.07
IGUS 250-03-125-0-1 Cable Carrier Medium Open Outer Width 2.13in / 54mm | AE9FXD 6JHE5 250-03-125-0-17MediumOpen€30.49
IGUS 250-05-055-0-1 Cable Carrier Medium Open Outer Width 2.87in / 73mm | AE9FXE 6JHE6 250-05-055-0-17MediumOpen€32.44
IGUS 250-05-100-0-1 Cable Carrier Medium Open Outer Width 2.87in / 73mm | AE9FXF 6JHE7 250-05-100-0-17MediumOpen€32.22
IGUS 250-05-125-0-1 Cable Carrier Medium Open Outer Width 2.87in / 73mm | AE9FXG 6JHE8 250-05-125-0-17MediumOpen€33.17
IGUS 250-07-055-0-1 Cable Carrier Medium Open Outer Width 3.66in / 93mm | AE9FXH 6JHE9 250-07-055-0-17MediumOpen€36.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IGUS 250-10-055-0-4 Cable Carrier Medium Open Outer Width 4.69in / 119mm
€133.40 /unit