Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON E2E-X2D1N Proximity Sensor Inductive 8mm No | AE7ZMM 6C817

OMRON E2E-X2D1N Proximity Sensor Inductive 8mm No

Item: AE7ZMM Model: E2E-X2D1NCross Ref: 6C817
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic MaterialMetal
Case FinishNickel Plated
Case MaterialBrass
Circuit Type2 Wire
Detecting Distance2 mm
Diameter8 mm
Length37 mm
Max. Load Current100 mA
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Number Of Wires2
Operating Frequency1500 Hz
Operating Temp. Range-13°F to +158°F
Output ModeNo
Power Required12-24V DC
Sensing MethodInductive
Shielded / UnshieldedShielded
Ac Supply Voltage RatingNot Rated
Body MaterialStainless Steel
Body Stainless Steel GradeGrade 303
Dc Supply Voltage Rating10-30V DC
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
FeaturesCable Protector Provided, Detecting Ferrous Metals, Resists Cutting Oil
Includes Indicator LightsIndicator Lights Included
Ip RatingIP67, IP67G, IP69K
Load Current - Maximum100 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Nominal Sensor DiameterM8 Threaded
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output CircuitDC Type
Output Circuit Contact FormNO
Output Circuit Current - Maximum100 mA
Output Circuit Current - Minimum3 mA
Output Circuit TypeDC-Type
Overall Height41 mm
Sensing Distance - Maximum2 mm
Sensing Face ShieldingShielded
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter8 mm
SeriesE2E Series
StandardsCCC, CE, UR
Supply Voltage10-30V DC

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)11.68
Ship width (cm)15.24
HS code8536509065
Country of OriginCN

Product Details:

    • Special Features: LED Indicator

Product Variants

ProductModelMax. Detecting DistanceOutput ModeShielded / UnshieldedOperating FrequencyPower RequiredMax. Load CurrentDiameterProximity Sensor Operating FrequencyPrice
OMRON E2E-X10Y1-US Proximity Sensor Inductive 30mm No | AB8YTJ 2AKB2 E2E-X10Y1-US10 mmNoShielded25 Hz24-240V300 mA30 mm25 Hz€250.16
OMRON E2E-X10Y1-M4 Proximity Sensor Inductive 30mm No | AB8YTM 2AKB5 E2E-X10Y1-M4-NoShielded25 Hz24-240V300 mA30 mm-€315.37
OMRON E2E-X10Y1-M1 Proximity Sensor Inductive 30mm No | AB8YTN 2AKB6 E2E-X10Y1-M110 mmNoShielded25 Hz24-240V300 mA30 mm25 Hz€258.46
OMRON E2E-X18MY1-US Proximity Sensor Inductive 30mm No | AB8YTP 2AKB7 E2E-X18MY1-US18 mmNoUnshielded25 Hz24-240V300 mA30 mm25 Hz€241.24
OMRON E2E-X10D1-N Proximity Sensor Inductive 30mm No | AB8YTQ 2AKB9 E2E-X10D1-N10 mmNoShielded0.4 kHz12-24V DC100 mA30 mm400 Hz€209.08
OMRON E2E2-X10Y2 Proximity Sensor Inductive 30mm Nc | AE7ZMC 6C804 E2E2-X10Y210 mmNCShielded25 Hz24-240V300 mA30 mm25 Hz€239.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON E2E-X2D1N Proximity Sensor Inductive 8mm No
€156.90 /unit