Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON D4C0020 Limit Switch Head Roller Lever | AB9ETJ 2CLW9

OMRON D4C0020 Limit Switch Head Roller Lever

Item: AB9ETJ Model: D4C0020Cross Ref: 2CLW9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch Head
Actuator Length2 8/25"
Actuator LocationSide
Actuator StyleRoller Lever
Contact FormNot Specified
Description/special FeaturesNot Specified
For Use WithD4C1720, Mfr. No. D4C1620
MovementLeft And Right
Nema RatingNEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 5, NEMA 6, NEMA 12, NEMA 13
Operating ForceNot Specified
Operating Temp.-10°C to +70°C
Operating Temp. Range-10°C to +70°C
TravelNot Specified

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.81
Ship length (cm)9.14
Ship width (cm)4.32
HS code8536509055
Country of OriginJP

Product Details:

    • Special Features: Not Specified

Product Variants

ProductModelActuator LocationOperating ForceOperating Temp. RangeTravelPrice
OMRON D4C0003 Limit Switch Head Crossroller Plunger | AB9ETH 2CLW8 D4C0003TopNot Specified-10°C to +70°CNot Specified€70.39
OMRON D4C0031 Limit Switch Head Sealed Pin Plunger | AB9ETK 2CLX1 D4C0031TopNot Specified-10°C to +70°CNot Specified€74.05
OMRON D4C0032 Limit Switch Head Sealed Roller Plunger | AB9ETL 2CLX2 D4C0032TopNot Specified-10°C to +70°CNot Specified€69.27
OMRON D4C0033 Limit Switch Head Plunger Top Actuator | AB9ETM 2CLX3 D4C0033TopNot Specified-10°C to +70°CNot Specified€95.29
OMRON D4C0050 Limit Switch Head Wobble Stick Plastic | AB9ETN 2CLX4 D4C0050TopNot Specified-10°C to +70°CNot Specified€84.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON D4C0020 Limit Switch Head Roller Lever
€156.01 /unit