Flat Shipping

Flat Shipping at €24.99 + VAT

OLFA SKB-7/10B Utility Blade, 1 31/32 Inch Blade Length, 3/4 Inch Blade Width | CT4MGL

OLFA SKB-7/10B Utility Blade, 1 31/32 Inch Blade Length, 3/4 Inch Blade Width

Item: CT4MGL Model: SKB-7/10BCross Ref: 2FTY6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Blade
Blade Design29
Blade Dispenser IncludedNo
Blade Edge TypeStraight
Blade Length1.969"
Blade MaterialSteel
Blade Point TypeSharp
Blade Thickness1/64"
Blade TipStandard
Blade Width3/4"
For Cutting CardboardYes
For Cutting CorkYes
For Cutting FabricNo
For Cutting LeatherYes
For Cutting PaperYes
For Cutting PlasticYes
For Use With Grainger Item Number2FTY4
Includes Blade DispenserNo
Material ApplicationBagged Goods, Films, Foam Board, Foil, Pallet Wrap, Paper, Polystyrene, Shrink Wrap, Tape, Up To 2-Ply Corrugate
Number Of Blade Points2
Number Of Blades Included10
Number Of Cutting Edges1
Primary Cutting ApplicationGeneral Purpose
Thickness0.063"
Compatible With Grainger Part Number2FTY4
Compatible With Manufacturer Model NumberSK-7
Compatible With SeriesSeries SK 7
Weight0.3 lbs.

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelBlade LengthBlade ThicknessBlade MaterialFor Cutting CardboardFor Cutting PaperIncludes Blade DispenserBlade TipFor Cutting FabricPkg. Qty.Price
OLFA BS08-6B Razor Blade, 3 15/16 Inch Blade Length, 4 Inch Blade Width, 0.03125 Inch Blade Thickness | CT4MDL BS08-6B3.938"1/32"SteelNoNoYesStandardNo6€13.75
OLFA GSB-1S Razor Blade, 4 23/32 Inch Blade Length, 4 3/4 Inch Blade Width | CT4MDM GSB-1S4.719"0.016"Stainless SteelNoNoYesStandardNo30€23.27
OLFA RSKB-2/50B Safety Blade, 1 31/32 Inch Blade Length, 3/4 Inch Blade Width | CT4MDN RSKB-2/50B1.969"1/64"SteelYesYesNoRoundedNo50€36.26
OLFA RSKB-2/10B Safety Blade, 1 31/32 Inch Blade Length, 3/4 Inch Blade Width | CT4MDP RSKB-2/10B1.969"0.016"SteelYesYesNoRoundedNo10€10.99
OLFA PB-800 Scoring Blade, 2 3/8 Inch Blade Length, 1/2 Inch Blade Width, 0.03125 Inch Blade Thickness | CT4MDQ PB-8002 3/8"1/32"SteelNoNoNoHookNo3€7.88
OLFA LWB-3B Solid Blade, 4 7/16 Inch Blade Length, 11/16 Inch Blade Width, 0.02 Inch Blade Thickness | CT4MET LWB-3B4.438"0.02"SteelYesYesYesStandardYes3€13.39
OLFA SKB-10/10B Utility Blade, 1 9/16 Inch Blade Length, 3/4 Inch Blade Width | CT4MGM SKB-10/10B1.562"1/64"SteelNoNoNoStandardNo10€9.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OLFA SKB-7/10B Utility Blade, 1 31/32 Inch Blade Length, 3/4 Inch Blade Width
€13.29 /unit