Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OK INDUSTRIES UWD93-93 Manual Unwrapping Tool 24-32 Awg | AC3GBD 2TDG2

OK INDUSTRIES UWD93-93 Manual Unwrapping Tool 24-32 Awg

Item: AC3GBD Model: UWD93-93Cross Ref: 2TDG2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Unwrapping Tool
Effective Radius0.093"
FeaturesAluminum Housing, Hardened Steel Probe For Maximum Durability, Unwraps Wire In The Left-Hand Direction
Handle ColorSilver
Handle MaterialMetal
Height8 1/2"
Length0.55" , 5 3/4"
MaterialMetal
Max. Insulation Dia.0.025"
Maximum Insulation Turns2
Maximum Terminal Diagonal0.093"
Min. Terminal Diagonal0.025"
Number Of Pieces1
Square Post0.025"
Tool FunctionUnwrap
Tool Length5 3/4"
Unwrap DirectionLeft-Hand, Right-Hand
Unwrapping Terminal Hole Depth (in.)1"
Unwrapping Terminal Hole Dia.0.038"
Unwrapping Terminal Hole Dia. (in.)0.038"
Width2.13"
Wire Size32 AWG to 24 AWG
Wrap Outside Diameter0.093"
Wrap Post Size0.025"
Wrapping Terminal Hole Depth1"
Wrapping Terminal Hole Dia.0.093"
Wrapping TypeRegular
Maximum Insulation Diameter0.025"
Minimum Terminal Diagonal0.025"
Unwrapping Terminal Hole Depth1"
Unwrapping Terminal Hole Diameter0.038"
Wrapping Terminal Hole Diameter0.093"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)1.27
HS code8205597000
Country of OriginCN

Product Details:

    • Square Post (In.) (0.025)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES UWD93-93 Manual Unwrapping Tool 24-32 Awg
€59.97 /unit