Flat Shipping

Flat Shipping at €24.99 + VAT

OK INDUSTRIES R30Y-1000 Wire Wrapping Wire 30 Awg Yellow 1000 Feet | AC3GEP 2TDV1

OK INDUSTRIES R30Y-1000 Wire Wrapping Wire 30 Awg Yellow 1000 Feet

Item: AC3GEP Model: R30Y-1000Cross Ref: 2TDV1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wrapping Wire
Conductor MaterialCopper
Jacket MaterialKynar
Length1000 ft.
Nominal Outside Dia.0.02"
Temp. Range221°F
Wire ColorYellow
Wire Size30 AWG
Jacket ColorYellow
StandardsUL 1422
Temp. Rating221°F

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)6.1
Ship length (cm)7.37
Ship width (cm)7.37
HS code8544110050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES R30Y-1000 Wire Wrapping Wire 30 Awg Yellow 1000 Feet
€103.64 /unit