Flat Shipping

Flat Shipping at €24.99 + VAT

OK INDUSTRIES PTX-KIT2DH Ptx Tool Kit 8 Pieces | AF6REG 20FT95

OK INDUSTRIES PTX-KIT2DH Ptx Tool Kit 8 Pieces

Item: AF6REG Model: PTX-KIT2DHCross Ref: 20FT95
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€788.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTX Tool Kit
Max. Terminal Diagonal0.073"
Maximum Insulation Diameter0.03"
Minimum Terminal Diagonal0.06"
Number Of Pieces8
Power SourceCordless
TypeBattery
Wire Gauge32 ga. to 18 ga.
Wrapping Terminal Hole Depth1"
Wrapping Terminal Hole Dia.0.073"
Includes(2) PTX-B PTX Batteries, DFB224 Wrap/Unwrap Bit & Sleeve Set, H-1000 Rugged Nylon 5-Pocket Tool Pouch, PTX-BC2 PTX Battery Charger
Max. Insulation Dia.0.03"
Max. Insulation Turns1.5
Min. Terminal Diagonal0.06"
Power3.6 V NiMH Battery
Terminal Diagonal Range0.06"-0.073"
Voltage230V
Wire Gauge Range24 AWG to 22 AWG

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)6.86
Ship length (cm)25.7
Ship width (cm)38.1
HS code8467210010
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES PTX-KIT2DH Ptx Tool Kit 8 Pieces
€788.51 /unit