Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

OK INDUSTRIES PTX-2BF Wire Wrapping Tool 18 To 30 Gauge 230v | AD3NAL 40J750

OK INDUSTRIES PTX-2BF Wire Wrapping Tool 18 To 30 Gauge 230v

Item: AD3NAL Model: PTX-2BFCross Ref: 40J750
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€529.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wrapping Tool
Effective Radius0.15"
FeaturesWrap/Unwrap Switch, Max. Usage 2500 Cycles/Day, Backforce Spring-Loaded Internal Device To Help Operator Eliminate Excess Pressure Against Connections On Critical Applications, Assuring Every Connection On Panel Has Been Wrapped At Same Pressure
Handle ColorGray
Handle MaterialErgonomic Plastic , Plastic
Height13"
Kit IncludesElectric Wrap/Unwrap Tool With Backforce
Length2" , 9 1/2"
MaterialPlastic
Max. Insulation Dia.0.03"
Max. Terminal Diagonal0.073"
Maximum Terminal Diagonal0.073"
Min. Terminal Diagonal0.06"
Motor Speed4200 RPM
Number Of Pieces1
Outside Dia.1/4"
Power230V
Power Cord Length20 ft.
Rpm4200 RPM
Square Post0.025"
TypeElectric With Backforce
Unwrapping Terminal Hole Depth (in.)1"
Unwrapping Terminal Hole Dia.0.073"
Unwrapping Terminal Hole Dia. (in.)0.073"
Voltage230V
Width6 1/2"
Wire Size30 AWG to 18 AWG
Wrapping Terminal Hole Depth1"
Wrapping Terminal Hole Depth (in.)1"
Wrapping Terminal Hole Dia.0.073"
Wrapping Terminal Hole Dia. (in.)0.073"
Unwrapping Terminal Hole Depth1"

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)35.56
Ship length (cm)16.76
Ship width (cm)5.33
HS code8467210010
Country of OriginTW

Product Details:

    • Effective Radius (In.) (0.15)
    • Max. Terminal Diagonal (In.) (0.073)
    • Min. Terminal Diagonal (In.) (0.060)
    • Square Post (In.) (0.025)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES PTX-2BF Wire Wrapping Tool 18 To 30 Gauge 230v
€529.65 /unit