Flat Shipping

Flat Shipping at €24.99 + VAT

OK INDUSTRIES DPT-100 Desoldering Replacement Tip For AB7RKM AB7RKP | AB7RKQ 23Z366

OK INDUSTRIES DPT-100 Desoldering Replacement Tip For AB7RKM AB7RKP

Item: AB7RKQ Model: DPT-100Cross Ref: 23Z366
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesoldering Replacement Tip
Compatible Desoldering Pump Manufacturer Model NumberDP-100, DP-140
Tip Inside Diameter1/8"
Tip Outside Diameter1/4"

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.03
Ship length (cm)13.72
Ship width (cm)5.08
HS code8421990080
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES DPT-100 Desoldering Replacement Tip For AB7RKM AB7RKP
€6.18 /unit