Flat Shipping

Flat Shipping at €24.99 + VAT

OK INDUSTRIES 30-W-50-010 Pre-cut Wire Wrap Wire 30 Awg White 3 | AD3MZM 40J727

OK INDUSTRIES 30-W-50-010 Pre-cut Wire Wrap Wire 30 Awg White 3

Item: AD3MZM Model: 30-W-50-010Cross Ref: 40J727
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Cut Wire Wrapping Wire
Conductor MaterialCopper
FinishSilver Coat
Jacket MaterialKynar
Length3"
Nominal Outside Dia.0.019"
Temp. Range221°F
Wire ColorWhite
Wire Size30 AWG

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.76
Ship length (cm)22.86
Ship width (cm)5.84
HS code7408291000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OK INDUSTRIES 30-W-50-010 Pre-cut Wire Wrap Wire 30 Awg White 3
€15.84 /pack