Flat Shipping

Flat Shipping at €24.99 + VAT

OILITE WS-2428-16B Sleeve Bearing, Acetal, 1 1/2 Inch Bore, 1 3/4 Inch Od, 2 Inch Overall Length | CT4KVD

OILITE WS-2428-16B Sleeve Bearing, Acetal, 1 1/2 Inch Bore, 1 3/4 Inch Od, 2 Inch Overall Length

Item: CT4KVD Model: WS-2428-16BCross Ref: 788PG8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€983.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.1 1/2"
ColorWhite
Length2"
Max. Pv2700 lbs.-ft./sq. in-min.
Max. Temp.180°F
Min. Temp.-40°F
Outside Dia.1 3/4"
Plain Bearing MaterialAcetal
Bore Diameter1 1/2"
Maximum Pv2700 lbs.-ft./sq. in-min.
Maximum Temperature180°F
Minimum Temperature-40°F
Outside Diameter1 3/4"
Overall Length2"
StandardsREACH CERTIFIED, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.45
Ship length (cm)5.08
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Max. PvMax. Temp.Min. Temp.Plain Bearing MaterialColorPkg. Qty.Price
OILITE PS-2428-16B Sleeve Bearing, 1 1/2 Inch Bore, 1 3/4 Inch Od, 2 Inch Overall Length | CT4KPZ PS-2428-16B1 1/2"1 3/4"25000 lbs.-ft./sq. in-min.500°F-40°FPEEKBlack1€861.74
OILITE GS-2428-16B Sleeve Bearing, 1 1/2 Inch Bore, 1 3/4 Inch Od, 2 Inch Overall Length | CT4KQA GS-2428-16B1 1/2"1 3/4"10000 lbs.-ft./sq. in.-min.500°F-325°FGlass Filled PTFEWhite1€252.66
OILITE GS-2024-12B Sleeve Bearing, 1 1/4 Inch Bore, 1 1/2 Inch Od, 1 1/2 Inch Overall Length | CT4KQB GS-2024-12B1 1/4"1 1/2"10000 lbs.-ft./sq. in-min.500°F-325°FGlass Filled PTFEWhite10€135.66
OILITE GS-2024-08B Sleeve Bearing, 1 1/4 Inch Bore, 1 1/2 Inch Od, 1 Inch Overall Length | CT4KQC GS-2024-08B1 1/4"1 1/2"10000 lbs.-ft./sq. in-min.500°F-325°FGlass Filled PTFEWhite1€104.54
OILITE PS-2024-08B Sleeve Bearing, 1 1/4 Inch Bore, 1 1/2 Inch Od, 1 Inch Overall Length | CT4KQD PS-2024-08B1 1/4"1 1/2"25000 lbs.-ft./sq. in-min.500°F-40°FPEEKBlack1€493.69
OILITE GS-2024-16B Sleeve Bearing, 1 1/4 Inch Bore, 1 1/2 Inch Od, 2 Inch Overall Length | CT4KQE GS-2024-16B1 1/4"1 1/2"10000 lbs.-ft./sq. in-min.500°F-325°FGlass Filled PTFEWhite1€1,211.08
OILITE PS-2024-16B Sleeve Bearing, 1 1/4 Inch Bore, 1 1/2 Inch Od, 2 Inch Overall Length | CT4KQF PS-2024-16B1 1/4"1 1/2"25000 lbs.-ft./sq. in-min.500°F-40°FPEEKBlack1€868.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OILITE WS-2428-16B Sleeve Bearing, Acetal, 1 1/2 Inch Bore, 1 3/4 Inch Od, 2 Inch Overall Length
€983.52 /pack