Flat Shipping

Flat Shipping at €24.99 + VAT

OILITE PF-0812-08B Flanged Sleeve Bearing, 1/2 Inch Bore, 3/4 Inch Od, 1 Inch Overall Length | CT4KKN

OILITE PF-0812-08B Flanged Sleeve Bearing, 1/2 Inch Bore, 3/4 Inch Od, 1 Inch Overall Length

Item: CT4KKN Model: PF-0812-08BCross Ref: 788PP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€573.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.1/2"
ColorBlack
Flange Dia.1"
Flange Thickness1/8"
Length1"
Max. Pv25000 lbs.-ft./sq. in-min.
Max. Temp.500°F
Min. Temp.-40°F
Outside Dia.3/4"
Plain Bearing MaterialPEEK

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.91
Ship length (cm)2.54
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Max. PvMax. Temp.Min. Temp.Plain Bearing MaterialFlange Dia.Flange ThicknessPkg. Qty.Price
OILITE VSPF-2428-16B Flanged Sleeve Bearing, 1 1/2 Inch Bore, 1 3/4 Inch Od, 2 Inch Overall Length | CT4KKJ VSPF-2428-16B1 1/2"1 3/4"300000 lbs.-ft./sq. in-min.550°F-400°F-2"1/8"1€3,444.50
OILITE PF-1618-08B Flanged Sleeve Bearing, 1 Inch Bore, 1 1/8 Inch Od, 1 Inch Overall Length | CT4KKK PF-1618-08B1"1 1/8"25000 lbs.-ft./sq. in-min.500°F-40°FPEEK1 3/8"0.062"2€509.03
OILITE PF-1618-04B Flanged Sleeve Bearing, 1 Inch Bore, 1 1/8 Inch Od, 1/2 Inch Overall Length | CT4KKL PF-1618-04B1"1 1/8"25000 lbs.-ft./sq. in-min.500°F-40°FPEEK1 3/8"0.062"3€448.12
OILITE PF-1618-06B Flanged Sleeve Bearing, 1 Inch Bore, 1 1/8 Inch Od, 3/4 Inch Overall Length | CT4KKM PF-1618-06B1"1 1/8"25000 lbs.-ft./sq. in-min.500°F-40°FPEEK1 3/8"0.062"2€416.11
OILITE VSPF-0812-04B Flanged Sleeve Bearing, 1/2 Inch Bore, 3/4 Inch Od, 1/2 Inch Overall Length | CT4KKP VSPF-0812-04B1/2"3/4"300000 lbs.-ft./sq. in-min.550°F-400°F-1"1/8"1€484.34
OILITE PF-0812-06B Flanged Sleeve Bearing, 1/2 Inch Bore, 3/4 Inch Od, 3/4 Inch Overall Length | CT4KKQ PF-0812-06B1/2"3/4"25000 lbs.-ft./sq. in-min.500°F-40°FPEEK1"1/8"2€365.77
OILITE PF-0809.5-08B Flanged Sleeve Bearing, 1/2 Inch Bore, 5/8 Inch Od, 1 Inch Overall Length | CT4KKR PF-0809.5-08B1/2"5/8"25000 lbs.-ft./sq. in-min.500°F-40°FPEEK7/8"0.062"3€548.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OILITE PF-0812-08B Flanged Sleeve Bearing, 1/2 Inch Bore, 3/4 Inch Od, 1 Inch Overall Length
€573.40 /pack