Flat Shipping

Flat Shipping at €24.99 + VAT

OILITE FFM2532-30B Flanged Sleeve Bearing, Bronze, 25 mm Bore, 32 mm Od, 30 mm Length | CT4KDK

OILITE FFM2532-30B Flanged Sleeve Bearing, Bronze, 25 mm Bore, 32 mm Od, 30 mm Length

Item: CT4KDK Model: FFM2532-30BCross Ref: 788U23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.25 mm
Flange Dia.39 mm
Flange Thickness3.5 mm
GradeGrade SAE 841
Length30 mm
Max. Pv49938 lbs.-ft./sq. in-min.
Max. Temp.300°F
Min. Temp.-35°F
Outside Dia.32 mm
Plain Bearing MaterialBronze

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.2
Ship length (cm)3
Ship width (cm)3.2
Country of OriginUS

Product Variants

ProductModelPlain Bearing MaterialGradeBore Dia.Outside Dia.Max. PvMin. Temp.Flange Dia.Flange ThicknessPkg. Qty.Price
OILITE FF1705-01B Flanged Sleeve Bearing, Bronze, 1 1/2 Inch Bore, 1 3/4 Inch Od, 1 1/2 Inch Length | CT4JYQ FF1705-01BBronzeGrade SAE 8411 1/2"1 3/4"50000 lbs.-ft./sq. in-min.-35°F2"0.187"10€351.46
OILITE FF1507-03B Flanged Sleeve Bearing, Bronze, 1 1/4 Inch Bore, 1 1/2 Inch Od, 1 1/2 Inch Length | CT4JYR FF1507-03BBronzeGrade SAE 8411 1/4"1 1/2"50000 lbs.-ft./sq. in-min.-35°F1 3/4"0.187"10€256.37
OILITE FF1507-02B Flanged Sleeve Bearing, Bronze, 1 1/4 Inch Bore, 1 1/2 Inch Od, 1 1/4 Inch Length | CT4JYT FF1507-02BBronzeGrade SAE 8411 1/4"1 1/2"50000 lbs.-ft./sq. in-min.-35°F1 3/4"0.187"5€104.79
OILITE FF1507-01B Flanged Sleeve Bearing, Bronze, 1 1/4 Inch Bore, 1 1/2 Inch Od, 1 Inch Length | CT4JYU FF1507-01BBronzeGrade SAE 8411 1/4"1 1/2"50000 lbs.-ft./sq. in-min.-35°F1 3/4"0.187"10€176.82
OILITE FF1618-01B Flanged Sleeve Bearing, Bronze, 1 3/8 Inch Bore, 1 5/8 Inch Od, 1 Inch Length | CT4JYV FF1618-01BBronzeGrade SAE 8411 3/8"1 5/8"50000 lbs.-ft./sq. in-min.-35°F2"1/8"5€96.59
OILITE FF1214-04B Flanged Sleeve Bearing, Bronze, 1 Inch Bore, 1 1/4 Inch Od, 1 1/2 Inch Length | CT4JYW FF1214-04BBronzeGrade SAE 8411"1 1/4"50000 lbs.-ft./sq. in-min.-35°F1 1/2"1/8"3€62.28
OILITE FF1213-04B Flanged Sleeve Bearing, Bronze, 1 Inch Bore, 1 1/4 Inch Od, 1 1/2 Inch Length | CT4JYX FF1213-04BBronzeGrade SAE 8411"1 1/4"50000 lbs.-ft./sq. in-min.-35°F1 1/2"1/8"10€221.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OILITE FFM2532-30B Flanged Sleeve Bearing, Bronze, 25 mm Bore, 32 mm Od, 30 mm Length
€132.78 /pack