Flat Shipping

Flat Shipping at €24.99 + VAT

OILITE FF303-02B Flanged Sleeve Bearing, Bronze, 3/16 Inch Bore, 5/16 Inch Od, 5/16 Inch Length | CT4KDP

OILITE FF303-02B Flanged Sleeve Bearing, Bronze, 3/16 Inch Bore, 5/16 Inch Od, 5/16 Inch Length

Item: CT4KDP Model: FF303-02BCross Ref: 788TH3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.0.188"
Flange Dia.0.437"
Flange Thickness0.062"
GradeGrade SAE 841
Length0.312"
Max. Pv50000 lbs.-ft./sq. in-min.
Max. Temp.300°F
Min. Temp.-35°F
Outside Dia.0.312"
Plain Bearing MaterialBronze
Bore Diameter3/16"
Flange Diameter0.437"
Material GradeSAE 841
Outside Diameter5/16"
Overall Length5/16"
StandardsREACH CERTIFIED, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.79
Ship length (cm)0.79
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelPlain Bearing MaterialGradeBore Dia.Outside Dia.Max. PvMin. Temp.Flange Dia.Flange ThicknessPkg. Qty.Price
OILITE FF1705-01B Flanged Sleeve Bearing, Bronze, 1 1/2 Inch Bore, 1 3/4 Inch Od, 1 1/2 Inch Length | CT4JYQ FF1705-01BBronzeGrade SAE 8411 1/2"1 3/4"50000 lbs.-ft./sq. in-min.-35°F2"0.187"10€351.46
OILITE FF1507-03B Flanged Sleeve Bearing, Bronze, 1 1/4 Inch Bore, 1 1/2 Inch Od, 1 1/2 Inch Length | CT4JYR FF1507-03BBronzeGrade SAE 8411 1/4"1 1/2"50000 lbs.-ft./sq. in-min.-35°F1 3/4"0.187"10€256.37
OILITE FF1507-02B Flanged Sleeve Bearing, Bronze, 1 1/4 Inch Bore, 1 1/2 Inch Od, 1 1/4 Inch Length | CT4JYT FF1507-02BBronzeGrade SAE 8411 1/4"1 1/2"50000 lbs.-ft./sq. in-min.-35°F1 3/4"0.187"5€104.79
OILITE FF1507-01B Flanged Sleeve Bearing, Bronze, 1 1/4 Inch Bore, 1 1/2 Inch Od, 1 Inch Length | CT4JYU FF1507-01BBronzeGrade SAE 8411 1/4"1 1/2"50000 lbs.-ft./sq. in-min.-35°F1 3/4"0.187"10€176.82
OILITE FF1618-01B Flanged Sleeve Bearing, Bronze, 1 3/8 Inch Bore, 1 5/8 Inch Od, 1 Inch Length | CT4JYV FF1618-01BBronzeGrade SAE 8411 3/8"1 5/8"50000 lbs.-ft./sq. in-min.-35°F2"1/8"5€96.59
OILITE FF1214-04B Flanged Sleeve Bearing, Bronze, 1 Inch Bore, 1 1/4 Inch Od, 1 1/2 Inch Length | CT4JYW FF1214-04BBronzeGrade SAE 8411"1 1/4"50000 lbs.-ft./sq. in-min.-35°F1 1/2"1/8"3€62.28
OILITE FF1213-04B Flanged Sleeve Bearing, Bronze, 1 Inch Bore, 1 1/4 Inch Od, 1 1/2 Inch Length | CT4JYX FF1213-04BBronzeGrade SAE 8411"1 1/4"50000 lbs.-ft./sq. in-min.-35°F1 1/2"1/8"10€221.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OILITE FF303-02B Flanged Sleeve Bearing, Bronze, 3/16 Inch Bore, 5/16 Inch Od, 5/16 Inch Length
€15.85 /pack