OIL SAFE 450612 Spill Pallet, 2 Drum | CD9VQB

OIL SAFE 450612 Spill Pallet, 54 x 29 x 16.5 Inch Size, 2 Drum

Item: CD9VQB Model: 450612
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Pallet
Height16 1/2"
Length54"
Number Of Drums2
Sump Capacity58 gal.
Width29"

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)43.18
Ship length (cm)135.89
Ship width (cm)73.66
Country of OriginUS

Product Variants

ProductModelHeightNumber Of DrumsSump CapacityPrice
OIL SAFE 450614-IL Spill Pallet, Low Profile, In Line, 4 Drum | CD9VQC 450614-IL12"466 gal.-
RFQ
OIL SAFE 450614-LP Spill Pallet, Low Profile, Square, 4 Drum | CD9VQD 450614-LP12"466 gal.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 450612 Spill Pallet, 54 x 29 x 16.5 Inch Size, 2 Drum