OIL SAFE 291007 Grease Fitting Protector, 1/4 Inch Size, Purple, Pack Of 100

Item: CD9VGE Model: 291007
In Stock

Get it by Thursday, Jun 12

€18.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting Protector
ColorPurple
Size1/4"

Shipping Info:

Ship weight (kg) 0.1035
Country of OriginUS

Product Details:

OilSafe 291007 LABEL SAFE grease fitting protector decreases the number of equipment failures due to contamination or misapplication and the costs associated with it. It fits grease fittings for keeping them clean & protected. This OilSafe 291007 protector has a 1/4-inch (6.4 mm) size and comes in a pack of 100.

Features:

  • OilSafe 291007 LABEL SAFE grease fitting protector can be easily removed from grease fittings or Zerk fittings even while wearing work gloves.
  • It is purple colour coded as part of the fully colour-coded visual fluid management system for easily finding the required grease fittings.
  • This grease-fitting protector has recessed head for placing labels.

Compatible Accessories:

  • OilSafe 290999 Clear Protective Lens: Lenses in this 100 lens set securely fit into this grease fitting protector's top to act as a protective barrier above labels.
  • OilSafe Frequency Labels: These labels with black text on a white background are used with this grease fitting protector to indicate the lubricant fill point's filling frequency.
  • OilSafe Label Kits: These label kits have fluid identification information like the colour & shape along with the appropriate fill point number in a sequence for a unique equipment set.

Frequently Asked Questions:

Q. What is the importance of colour coding in this OilSafe 291007 LABEL SAFE grease fitting protector?

A. OilSafe grease fitting protectors come in a variety of colours for helping users dedicate a specific colour to a particular grease. It prevents the misapplication of grease by choosing the right grease at the right grease fitting location.

Q. Where are grease fittings used?

A. Grease fittings or Zerk fittings are suitable for use in mechanical systems for feeding lubricants (usually lubricating grease) to bearings of units under moderate to high pressure.

Product Variants

ProductModelColorSizePrice
OIL SAFE 291000 Grease Fitting Protector, 1/4 Inch Size, Beige, Pack Of 100 | CD9VFX 291000Beige1/4"€18.87
OIL SAFE 291001 Grease Fitting Protector, 1/4 Inch Size, Black, Pack Of 100 | CD9VFY 291001Black1/4"€18.87
OIL SAFE 291002 Grease Fitting Protector, 1/4 Inch Size, Blue, Pack Of 100 | CD9VFZ 291002Blue1/4"€18.87
OIL SAFE 291003 Grease Fitting Protector, 1/4 Inch Size, Dark Green, Pack Of 100 | CD9VGA 291003Green1/4"€18.87
OIL SAFE 291004 Grease Fitting Protector, 1/4 Inch Size, Gray, Pack Of 100 | CD9VGB 291004Gray1/4"€18.87
OIL SAFE 291005 Grease Fitting Protector, 1/4 Inch Size, Mid Green, Pack Of 100 | CD9VGC 291005Green1/4"€18.87
OIL SAFE 291006 Grease Fitting Protector, 1/4 Inch Size, Orange, Pack Of 100 | CD9VGD 291006Orange1/4"€18.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL SAFE 291007 Grease Fitting Protector, 1/4 Inch Size, Purple, Pack Of 100
€18.87 /unit