Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS V31X6N Compact Bench Scale 13.225 Lb. Capacity | AA7GDV 15X654

OHAUS V31X6N Compact Bench Scale 13.225 Lb. Capacity

Item: AA7GDV Model: V31X6NCross Ref: 15X654
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€804.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
ApplicationFood Prep, Packaging
Application ModesPercentage Weighing, Specific Gravity, Weighing (5 Units)
Basic Power SourceElectric
Batteries IncludedNo
Battery SizeC
Battery TypeAlkaline
Bench Scale TypeGeneral Purpose
Cable Length60"
Calibration CertificateNo Certificate
Capacity13.225 lbs.
ColorGray
Connection PortsNone
Digital/mechanicalDigital
Display Character Height3/4"
Display TypeLCD
Graduations0.005 lbs.
Housing MaterialStainless Steel
Number Of Display Characters6
Overall Height5 1/2"
Overall Length12 4/5"
Overall Width10"
Platform MaterialStainless Steel
Plug TypeTwo Prong
Power Unit13V DC, 0.5A AC Wall Adapter 100-120V AC, 50/60 Hz Included Or (4) 1.5V C Batteries Not Included
Scale FeaturesAuto Shut-Off, Auto Tare, Selectable Power-Up Unit
Scale FunctionsPercent Weighing, Weighing
Scale ItemCompact Bench Scale
Scale Use LocationFood Prep, Packaging
WashdownNo
Weighing Surface Depth6 1/5"
Weighing Surface MaterialStainless Steel
Weighing Surface Width5 4/5"
Batteries RequiredYes
Body MaterialStainless Steel
Cord Length60"
IncludesAC Adapter
Overall Depth8 1/2"
Product TypeBench Scale
Scale DisplayLCD
Scale Graduations1g
Scale TypePlatform Bench
StandardsCE, AS/NZS4251.1 EMISSION/AS/NZS4252.1 IMMUNITY, DIRECTIVE 2002/96/EC (WEEE), FCC CLASS B PART 15, ISO 9001 2008, NSF C-2, NSF/3-A 14159-1, NSF/ANSI 169-2005, USDA/AMS
Voltage100-120V AC/9-12V DC
Weight Capacity13 lbs.

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)14
Ship length (cm)32.49
Ship width (cm)25.2
HS code8423810030
Country of OriginCN

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthOverall HeightScale DisplayScale GraduationsOverall WidthHousing MaterialOverall LengthPrice
OHAUS V31XH402 Compact Bench Scale 0.88185 Lb. Capacity | AA7GDQ 15X650 V31XH4024.714"4.714"5 1/2"--10"Stainless Steel12 4/5"€972.61
OHAUS V31X501 Compact Bench Scale Stainless Steel Platform 1.1 Lb Cap | AA7GDR 15X651 V31X5014 11/16"4 11/16"5 1/2"--10"Stainless Steel12 4/5"€563.85
OHAUS V31XH4 Compact Bench Scale 8.8185 Lb. Capacity | AA7GDT 15X652 V31XH46 1/4"5 7/8"5 1/2"--10"Stainless Steel12 4/5"€1,013.98
OHAUS V31X3N Compact Bench Scale Stainless Steel Platform 6.6 Lb Cap | AA7GDU 15X653 V31X3N6 1/5"5 4/5"5 1/2"--10"Stainless Steel12 4/5"€686.81
OHAUS 30430058 Compact Bench Scale, 1, 600 G Capacity, 0.01 G Scale Graduations | CN9KCT 304300587"7"3.906"LCD0.01g8.203"Plastic12.609"€1,390.02
OHAUS 30429846 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CN9KCU 304298463 1/2"3 1/2"13.297"LCD0g8.203"Plastic12.609"€2,823.33
OHAUS RC41M15 Compact Bench Scale, 15 Kg Capacity, 0.5 G Scale Graduations | CN9KCV RC41M158 7/8"11 7/8"4.812"LCD0.5g12.406"Die Cast Aluminum12.906"€1,226.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS V31X6N Compact Bench Scale 13.225 Lb. Capacity
€804.97 /unit