Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30429846 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations | CN9KCU

OHAUS 30429846 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations

Item: CN9KCU Model: 30429846Cross Ref: 54YT21
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,958.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesAnimal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing
Capacity120g
Digital/mechanicalDigital
For Use WithGeneral Weighing, Material Testing, Parts Counting
Housing MaterialPlastic
Overall Height13.297"
Overall Length12.609"
Overall Width8.203"
Platform MaterialStainless Steel
Power Unit100 To 240V AC
Scale Connection PortsRS-232, USB
Scale DisplayLCD
Scale Graduations0g
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Depth3 1/2"
Weighing Surface Width3 1/2"
Lab Scale Capacity120g
Power SourceAC Adapter
StandardsCAN/CSA C22.2 NO. 61010-1, CSA, FCC PART 15 (CLASS A), ICES-003 (CLASS A), IEC/EN 61010-1, IEC/EN 61326-1 (CLASS B), UL 61010-1

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)33.81
Ship length (cm)32.07
Ship width (cm)20.8
Country of OriginCN

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthOverall HeightScale DisplayScale GraduationsOverall WidthHousing MaterialOverall LengthPrice
OHAUS V31XH402 Compact Bench Scale 0.88185 Lb. Capacity | AA7GDQ 15X650 V31XH4024.714"4.714"5 1/2"--10"Stainless Steel12 4/5"€972.61
OHAUS V31X501 Compact Bench Scale Stainless Steel Platform 1.1 Lb Cap | AA7GDR 15X651 V31X5014 11/16"4 11/16"5 1/2"--10"Stainless Steel12 4/5"€563.85
OHAUS V31XH4 Compact Bench Scale 8.8185 Lb. Capacity | AA7GDT 15X652 V31XH46 1/4"5 7/8"5 1/2"--10"Stainless Steel12 4/5"€1,013.98
OHAUS V31X3N Compact Bench Scale Stainless Steel Platform 6.6 Lb Cap | AA7GDU 15X653 V31X3N6 1/5"5 4/5"5 1/2"--10"Stainless Steel12 4/5"€686.81
OHAUS V31X6N Compact Bench Scale 13.225 Lb. Capacity | AA7GDV 15X654 V31X6N6 1/5"5 4/5"5 1/2"--10"Stainless Steel12 4/5"€740.64
OHAUS 30430058 Compact Bench Scale, 1, 600 G Capacity, 0.01 G Scale Graduations | CN9KCT 304300587"7"3.906"LCD0.01g8.203"Plastic12.609"€1,390.02
OHAUS RC41M15 Compact Bench Scale, 15 Kg Capacity, 0.5 G Scale Graduations | CN9KCV RC41M158 7/8"11 7/8"4.812"LCD0.5g12.406"Die Cast Aluminum12.906"€1,226.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30429846 Compact Bench Scale, 120 G Capacity, 0.0001 G Scale Graduations
€2,958.46 /unit