Item | Bench Scale |
Application | Inventory |
Application Modes | Check Weighing, Density Weighing, Differential Weighing, Dynamic Weighing (Display Hold), Filling, Formulation, Parts Counting, Percent Weighing, Weighing |
Basic Power Source | Electric |
Batteries Included | No |
Battery Requirements | 1 , Yes |
Battery Type | Lithium |
Bench Scale Type | General Purpose |
Body Material | Stainless Steel |
Cable Length | 60" |
Calibration Certificate | No Certificate |
Color | Black |
Digital/mechanical | Digital |
Display Character Height | 1" |
For Use With | General Weighing, Material Testing, Parts Counting |
Includes | In Use Cover |
Interface | (2) RS232, USB |
Number Of Display Characters | 4 |
Overall Depth | 18 3/8" |
Overall Height | 5" |
Overall Width | 14 7/8" |
Plug Type | Three Prong |
Scale Display | LCD |
Scale Features | Auto Tare, Auto-Dim, Auto-Sleep, Chain Tare, Overload/Underload Indicators, Selectable Brightness Settings, Stability Indicator |
Scale Functions | Advanced Check Weighing, Density Determination, Differential Weighing, Display Hold, Filling, Formulation, Parts Counting With Auto Optimization, Sieve Analysis, Weighing |
Scale Graduations | 0.5g |
Scale Item | Compact Bench Scale |
Scale Type | Platform Bench |
Scale Use Location | Shipping, Warehouse |
Voltage | 100-240V |
Washdown | No |
Weighing Capacity | 70 lbs. |
Weighing Surface Depth | 12 1/4" |
Weighing Surface Height | 1 7/8" |
Weighing Surface Material | Steel |
Weighing Surface Width | 14 7/8" |
Batteries Required | Yes |
Cord Length | 60" |
Display Type | LCD |
Product Type | Bench Scale |
Scale Application | Inventory |
Standards | AM-5940, CLASS II: NMAX 35000, CLASS III: NMAX 7500, CSA C22.2 NO. 60950-1, FCC PART 15 CLASS A, ICES-001 CLASS A, IEC 60950-1, IEC 61326-1, NTEP CC 14-033, UL 60950-1 |
Weight Capacity | 70 lbs. |