OHAUS FC5515 Centrifuge, Centrifuge without Rotor, Benchtop, 12 x 5mL/44 x 2mL, Angled/Fixed/Swing-Out | CT4HYT

OHAUS FC5515 Centrifuge without Rotor, Benchtop, 12 x 5mL/44 x 2mL, Angled/Fixed/Swing-Out

Item: CT4HYT Model: FC5515Cross Ref: 404U17
In Stock

Get it by Wednesday, Jun 11

€2,920.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge
ColorWhite
DisplayDigital
For Use WithMicroliter Tubes, Pcr Strips
Hz50/60 Hz
Lab Rotor TypeAngled, Fixed, Swing-Out
MaterialAluminum
Max. Rcf21953 x g
Max. Speed15200 RPM
Maximum Test Tube Volume5 mL
Motor TypeBrushless
Overall Depth15 1/2"
Overall Height11.3"
Overall Width11 1/2"
ProgrammableYes
RefrigerationNon Refrigerated
Rotor MaterialAluminum
Speed ControlVariable
TypeBench Top
Voltage120V AC

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)28.7
Ship length (cm)39.37
Ship width (cm)29.21
Country of OriginDE

Product Variants

ProductModelTypeMax. SpeedVoltageRefrigerationProgrammableSpeed ControlLab Rotor TypeOverall DepthPrice
OHAUS FC5306 Centrifuge, Centrifuge with Rotor, Mini, 4 x 0.2mL, 6000 RPM | CT4HYJ FC5306Mini6000 RPM100/240V ACNon RefrigeratedNoFixedAngled6 3/5"€227.24
OHAUS FC5706 Centrifuge, Centrifuge without Rotor, BencHeightop, 6 x 50mL, 6 | CT4HYK FC5706Bench Top6000 RPM120V ACNon RefrigeratedYesVariableAngled, Fixed, Swing-Out15 2/5"€2,226.22
OHAUS FC5718 Centrifuge, Centrifuge without Rotor, Benchtop, 4 x 100mL, Angled/Fixed/Swing-Out | CT4HYL FC5718Bench Top18000 RPM120V ACNon RefrigeratedYesVariableAngled, Fixed, Swing-Out24 1/2"€4,863.72
OHAUS FC5714 Centrifuge, Centrifuge without Rotor, Benchtop, 4 x 100mL, Angled/Fixed/Swing-Out | CT4HYM FC5714Bench Top14000 RPM120V ACNon RefrigeratedYesVariableAngled, Fixed, Swing-Out23 1/2"€3,367.72
OHAUS FC5816 Centrifuge, Centrifuge without Rotor, Benchtop, 6 x 250mL, Angled/Fixed/Swing-Out | CT4HYN FC5816Bench Top15000 RPM120V ACNon RefrigeratedYesVariableAngled, Fixed, Swing-Out21"€5,808.12
OHAUS FC5515R Centrifuge, Centrifuge without Rotor, Benchtop, Refrigerated, 12 x 5mL/44 x 2mL, Variable | CT4HYP FC5515RBenchtop15200 RPM120V ACRefrigeratedYesVariableAngled, Fixed, Swing-Out22.1"€6,510.01
OHAUS FC5718R Centrifuge, Centrifuge without Rotor, Benchtop, Refrigerated, 4 x 100mL, Variable, Digital | CT4HYQ FC5718RBenchtop18000 RPM120V ACRefrigeratedYesVariableAngled, Fixed29"€7,271.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS FC5515 Centrifuge without Rotor, Benchtop, 12 x 5mL/44 x 2mL, Angled/Fixed/Swing-Out
€2,920.28 /unit