Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS FC5306 Centrifuge, Centrifuge with Rotor, Mini, 4 x 0.2mL, 6000 RPM | CT4HYJ

OHAUS FC5306 Centrifuge, Centrifuge with Rotor, Mini, 4 x 0.2mL, 6000 RPM

Item: CT4HYJ Model: FC5306Cross Ref: 49WD18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€255.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge
Adapters Included(8) 0.2 mL, (8) 0.5 mL
Amps1.5A
ColorWhite
For Tube Size0.2 mL
Hz50/60 Hz
Lab Rotor TypeAngled
MaterialPlastic
Max. Rcf2000 x g
Max. Speed6000 RPM
Max. Test Tube Size2 mL
Maximum Test Tube Volume2 mL
Motor TypeBrushless
Number Of Places4
Overall Depth6 3/5"
Overall Height5"
Overall Width5.9"
ProgrammableNo
RefrigerationNon Refrigerated
Rotor MaterialPTFE
Speed ControlFixed
Tube Size1.5 mL to 2 mL
TypeMini
Voltage100/240V AC
Centrifuge TypeMini
Maximum Speed6000 RPM
Mounting TypeBenchtop
RefrigeratedNo
Rotor TypeFixed
StandardsCE, FCC, TUV
Weight2.3 lbs.

Shipping Info:

Ship weight (kg) 7.308
Ship height (cm)12.7
Ship length (cm)16.76
Ship width (cm)14.99
Country of OriginTW

Product Variants

ProductModelTypeMax. SpeedVoltageRefrigerationProgrammableSpeed ControlLab Rotor TypeOverall DepthPrice
OHAUS FC5706 Centrifuge, Centrifuge without Rotor, BencHeightop, 6 x 50mL, 6 | CT4HYK FC5706Bench Top6000 RPM120V ACNon RefrigeratedYesVariableAngled, Fixed, Swing-Out15 2/5"€2,226.22
OHAUS FC5718 Centrifuge, Centrifuge without Rotor, Benchtop, 4 x 100mL, Angled/Fixed/Swing-Out | CT4HYL FC5718Bench Top18000 RPM120V ACNon RefrigeratedYesVariableAngled, Fixed, Swing-Out24 1/2"€4,863.72
OHAUS FC5714 Centrifuge, Centrifuge without Rotor, Benchtop, 4 x 100mL, Angled/Fixed/Swing-Out | CT4HYM FC5714Bench Top14000 RPM120V ACNon RefrigeratedYesVariableAngled, Fixed, Swing-Out23 1/2"€3,367.72
OHAUS FC5816 Centrifuge, Centrifuge without Rotor, Benchtop, 6 x 250mL, Angled/Fixed/Swing-Out | CT4HYN FC5816Bench Top15000 RPM120V ACNon RefrigeratedYesVariableAngled, Fixed, Swing-Out21"€5,808.12
OHAUS FC5515R Centrifuge, Centrifuge without Rotor, Benchtop, Refrigerated, 12 x 5mL/44 x 2mL, Variable | CT4HYP FC5515RBenchtop15200 RPM120V ACRefrigeratedYesVariableAngled, Fixed, Swing-Out22.1"€6,510.01
OHAUS FC5718R Centrifuge, Centrifuge without Rotor, Benchtop, Refrigerated, 4 x 100mL, Variable, Digital | CT4HYQ FC5718RBenchtop18000 RPM120V ACRefrigeratedYesVariableAngled, Fixed29"€7,271.67
OHAUS FC5816R Centrifuge, Centrifuge without Rotor, Benchtop, Refrigerated, 6 x 250mL, Variable, Digital | CT4HYR FC5816RBenchtop16000 RPM120V ACRefrigeratedYesVariableAngled, Fixed, Swing-Out21"€9,090.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS FC5306 Centrifuge, Centrifuge with Rotor, Mini, 4 x 0.2mL, 6000 RPM
€255.77 /unit