Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 80850114 Calibration Weight Kit, 500g to 1g Nominal Mass, 6, No Certificate, Stainless Steel | CT4HXQ

OHAUS 80850114 Calibration Weight Kit, 500g to 1g Nominal Mass, 6, No Certificate, Stainless Steel

Item: CT4HXQ Model: 80850114Cross Ref: 36D318
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€530.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Weight Kit
Calibration CertificateNo Certificate
Calibration Weight StyleCylinder
FinishSmooth
Includes(12) Weights, Box
Item - Calibration WeightsCalibration Weight Kit
MaterialStainless Steel
Measurement TypeMetric
Nominal Mass500g to 1g
Calibration Weight ClassClass 6
Calibration Weight Compliance AgencyASTM
Calibration Weight MaterialStainless Steel
Number Of Pieces13

Shipping Info:

Ship weight (kg) 1.35

Product Variants

ProductModelNominal MassCalibration Weight StyleCalibration CertificatePrice
OHAUS 80850118 Calibration Weight 1g Stainless Steel | AE6EEC 5RDA1 808501181gCylinder-€11.67
OHAUS 80850119 Calibration Weight 2g Stainless Steel | AE6EED 5RDA2 808501192gCylinder-€13.29
OHAUS 80850120 Calibration Weight 5g Stainless Steel | AE6EEE 5RDA3 808501205gCylinder-€12.59
OHAUS 80850121 Calibration Weight 10g Stainless Steel | AE6EEF 5RDA4 8085012110gCylinder-€16.73
OHAUS 80850122 Calibration Weight 20g Stainless Steel | AE6EEG 5RDA5 8085012220gCylinder-€17.37
OHAUS 80850123 Calibration Weight 50g Stainless Steel | AE6EEH 5RDA6 8085012350gCylinder-€24.13
OHAUS 80850124 Calibration Weight 100g Stainless Steel | AE6EEJ 5RDA7 80850124100gCylinder-€31.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 80850114 Calibration Weight Kit, 500g to 1g Nominal Mass, 6, No Certificate, Stainless Steel
€530.99 /unit