Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 80850120 Calibration Weight 5g Stainless Steel | AE6EEE 5RDA3

OHAUS 80850120 Calibration Weight 5g Stainless Steel

Item: AE6EEE Model: 80850120Cross Ref: 5RDA3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Weight
Calibration Weight StyleCylinder
ComplianceASTM
Item - Calibration WeightsCalibration Weight
MaterialStainless Steel
Measurement TypeMetric
Nominal Mass5g
Number Of Pieces1
Calibration Weight ClassClass 6
Calibration Weight Compliance AgencyASTM
Calibration Weight MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)2.54
Ship width (cm)2.54
HS code8423900080
Country of OriginCN

Product Variants

ProductModelNominal MassCalibration Weight StyleCalibration CertificatePrice
OHAUS 80850118 Calibration Weight 1g Stainless Steel | AE6EEC 5RDA1 808501181gCylinder-€11.67
OHAUS 80850119 Calibration Weight 2g Stainless Steel | AE6EED 5RDA2 808501192gCylinder-€13.29
OHAUS 80850121 Calibration Weight 10g Stainless Steel | AE6EEF 5RDA4 8085012110gCylinder-€16.73
OHAUS 80850122 Calibration Weight 20g Stainless Steel | AE6EEG 5RDA5 8085012220gCylinder-€17.37
OHAUS 80850123 Calibration Weight 50g Stainless Steel | AE6EEH 5RDA6 8085012350gCylinder-€24.13
OHAUS 80850124 Calibration Weight 100g Stainless Steel | AE6EEJ 5RDA7 80850124100gCylinder-€31.64
OHAUS 80850125 Calibration Weight 200g Stainless Steel | AE6EEK 5RDA8 80850125200gCylinder-€39.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 80850120 Calibration Weight 5g Stainless Steel
€16.71 /unit