OHAUS 30461655 Bench Scale, 250 lb Wt Capacity, 18 Inch Weighing Surface Dp | CV2REX

OHAUS 30461655 Bench Scale, 250 lb Wt Capacity, 18 Inch Weighing Surface Dp

Item: CV2REX Model: 30461655Cross Ref: 54YR64
In Stock

Get it by Thursday, Jun 12

€2,380.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scale
ApplicationGeneral Purpose
Basic Power SourceBattery/Electric
Batteries IncludedNo
Battery RequirementsYes
Battery TypeLithium
Body MaterialStainless Steel
Cable Length60"
Calibration CertificateNo Certificate
ColorGray
Display Character Height3/4"
Display TypeLCD
IncludesInternal Power Supply, Micro Sd Slot, Power Cord, Rs232 Cable
InterfaceRS232
Number Of Display Characters5
Overall Depth28 7/8"
Overall Height4 5/8"
Overall Width18"
Plug TypeThree Prong
Scale DisplayLCD
Scale Features150% Overload Capacity Protection, Check Weighing Symbols With Selectable Operation And Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up To Dual Range 15, 000D/3, 000E (25000D/5000D For NTEP)
Scale FunctionsCheck Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing
Scale Graduations5g
Scale TypeBench
Scale Use LocationShipping, Warehouse
Voltage100-240V
WashdownNo
Weighing Surface Depth18"
Weighing Surface MaterialAluminum
Weighing Surface Width18"

Shipping Info:

Ship weight (kg) 16.875
Ship height (cm)11.75
Ship length (cm)73.34
Ship width (cm)45.72
Country of OriginCN

Product Variants

ProductModelOverall HeightWeighing Surface DepthWeighing Surface WidthScale DisplayScale GraduationsWeighing CapacityOverall WidthColorPrice
OHAUS 30461630 Bench Scale, General Purpose, Lcd | CH6JMG 54YR65 3046163022 5/8"12"12"--25 lbs.12"Gray€2,272.63
OHAUS 30461636 Bench Scale, General Purpose, Lcd | CH6JMH 54YR78 3046163635 5/8"18"18"--100 lbs.18"Gray€2,583.89
OHAUS 30461681 Bench Scale, General Purpose, Lcd | CH6JMJ 54YR85 3046168136 7/8"18"18"--250 lbs.18"Gray€3,198.06
OHAUS 30456413 Bench Scale, 1 lb Wt Capacity, 5 3/4 Inch Weighing Surface Dp | CV2RDX 304564132 3/4"5 3/4"7 1/2"LCD0.1g-8"Gray€460.05
OHAUS 30428199 Bench Scale, 1 lb Wt Capacity, 5 5/8 Inch Weighing Surface Dp | CV2RDY 304281991 5/8"5 5/8"5"LCD0.1g-5 3/8"Gray€224.52
OHAUS 30461706 Bench Scale, 1000 lb Wt Capacity, 31 1/2 Inch Weighing Surface Dp | CV2RDZ 3046170648 5/8"31 1/2"23 5/8"LCD20g-23 5/8"Gray€3,782.67
OHAUS 30461647 Bench Scale, 1000 lb Wt Capacity, 31 1/2 Inch Weighing Surface Dp | CV2REA 3046164747 3/8"31 1/2"23 5/8"LCD20g-23 5/8"Gray€3,450.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30461655 Bench Scale, 250 lb Wt Capacity, 18 Inch Weighing Surface Dp
€2,380.54 /unit