Item | Bench Scale |
Battery Type | Lithium |
Plug Type | Three Prong |
Scale Functions | Check Weighing, Dynamic Weighing (Display Hold), Parts Counting, Percent Weighing, Weighing |
Basic Power Source | Battery, Electric |
Batteries Included | No |
Batteries Required | Yes |
Bench Scale Type | Counting, General Purpose |
Body Material | Stainless Steel |
Calibration Certificate | No Certificate |
Color | Gray |
Cord Length | 60" |
Display Character Height | 3/4" |
Display Type | LCD |
Includes | Internal Power Supply, Micro SD Slot, Power Cord, RS232 Cable |
Interface | RS232 |
Number Of Display Characters | 5 |
Overall Depth | 25 1/8" |
Overall Height | 4 5/8" |
Overall Width | 12" |
Product Type | Bench Scale |
Scale Application | General Purpose |
Scale Display | LCD |
Scale Features | 150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15, 000D/3, 000e (25000D/5000D For NTEP) |
Scale Graduations | 1g |
Scale Type | Platform Bench |
Scale Use Location | Shipping, Warehouse |
Standards | IEC/EN 61010-1, ELECTROMAGNETIC COMPATIBILITY: FCC PART 15 CLASS, METROLOGY: MEASUREMENT CANADA (INDICATOR: NOA AM-6093, PLATFORMS: NOA AM-XXXX), NTEP (INDICATOR: CC 18-065, PLATFORMS: CC 18-077) CLASS LLL, PRODUCT SAFETY: CAN/CSA C22.2 61010-1, UL61010-1 |
Voltage | 100-240V AC |
Washdown | No |
Weighing Surface Depth | 14" |
Weighing Surface Material | Aluminum |
Weighing Surface Width | 12" |
Weighing Units | g, lb, Custom, kg, lb/oz, mt, oz, t |
Weight Capacity | 50 lbs. |