Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30456414 Bench Scale, 3 lb Wt Capacity, 5 3/4 Inch Weighing Surface Dp | CV2RFE

OHAUS 30456414 Bench Scale, 3 lb Wt Capacity, 5 3/4 Inch Weighing Surface Dp

Item: CV2RFE Model: 30456414Cross Ref: 54YR96
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€554.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scale
ApplicationGeneral Purpose
Basic Power SourceBattery/Electric
Batteries IncludedNo
Battery Requirements4 , Yes
Battery SizeC
Bench Scale TypeGeneral Purpose
Body MaterialABS
Cable Length60"
Calibration CertificateNo Certificate
ColorGray
Display Character Height3/4"
Display TypeLCD
IncludesAC Adapter
InterfaceEthernet, RS232, USB
Number Of Display Characters3
Overall Depth9 1/8"
Overall Height2 3/4"
Overall Width8"
Plug TypeThree Prong
Scale DisplayLCD
Scale FeaturesAuto Shut-Off, Low Battery Indicator, Mechanical And Software Overload/Underload Protection, Menu And Calibration Lock Switch, Stability Indicator, User-Selectable Communication Settings, User-Selectable Print Options
Scale FunctionsCheck Weighing, Parts Counting, Percent Weighing, Weighing
Scale Graduations0.1g
Scale TypePortable
Scale Use LocationManufacturing
Voltage12V DC
WashdownNo
Weighing Surface Depth5 3/4"
Weighing Surface MaterialAluminum
Weighing Surface Width7 1/2"
Batteries RequiredYes
Cord Length60"
Number Of Batteries Required4
Product TypeBench Scale
Scale ApplicationGeneral Purpose
StandardsCE, BASIC ENVIRONMENTS, CANADA ICES-003 CLASS B, FCC PART 15 CLASS B, IEC/EN 61010-1, IEC/EN 61326-1 CLASS B, RCM
Weighing Unitsg, lb, ct, dwt, gr, N, oz, oz t
Weight Capacity3 lbs.

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)6.99
Ship length (cm)23.18
Ship width (cm)20.32
Country of OriginCN

Product Variants

ProductModelOverall HeightWeighing Surface DepthWeighing Surface WidthScale DisplayScale GraduationsWeighing CapacityOverall WidthColorPrice
OHAUS 30461630 Bench Scale, General Purpose, Lcd | CH6JMG 54YR65 3046163022 5/8"12"12"--25 lbs.12"Gray€2,272.63
OHAUS 30461636 Bench Scale, General Purpose, Lcd | CH6JMH 54YR78 3046163635 5/8"18"18"--100 lbs.18"Gray€2,583.89
OHAUS 30461681 Bench Scale, General Purpose, Lcd | CH6JMJ 54YR85 3046168136 7/8"18"18"--250 lbs.18"Gray€3,198.06
OHAUS 30456413 Bench Scale, 1 lb Wt Capacity, 5 3/4 Inch Weighing Surface Dp | CV2RDX 304564132 3/4"5 3/4"7 1/2"LCD0.1g-8"Gray€460.05
OHAUS 30428199 Bench Scale, 1 lb Wt Capacity, 5 5/8 Inch Weighing Surface Dp | CV2RDY 304281991 5/8"5 5/8"5"LCD0.1g-5 3/8"Gray€224.52
OHAUS 30461706 Bench Scale, 1000 lb Wt Capacity, 31 1/2 Inch Weighing Surface Dp | CV2RDZ 3046170648 5/8"31 1/2"23 5/8"LCD20g-23 5/8"Gray€3,782.67
OHAUS 30461647 Bench Scale, 1000 lb Wt Capacity, 31 1/2 Inch Weighing Surface Dp | CV2REA 3046164747 3/8"31 1/2"23 5/8"LCD20g-23 5/8"Gray€3,450.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30456414 Bench Scale, 3 lb Wt Capacity, 5 3/4 Inch Weighing Surface Dp
€554.88 /unit