Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30400162 Modular Block, Aluminum | CT4JLX

OHAUS 30400162 Modular Block, Aluminum

Item: CT4JLX Model: 30400162Cross Ref: 404V40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Block
Base MaterialAluminum
Depth2 4/5"
For Use With1.5 mL Microcentrifuges
Height1.1"
MaterialAluminum
Width1.9"
Includes Thermometer WellYes
Overall Length2 3/4"
Overall Width1 7/8"
Product TypeDry Bath Block

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)2.79
Ship length (cm)7.11
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelDepthHeightMaterialAccuracyBase MaterialTemp. RangeTemperatureAc VoltagePrice
OHAUS 30400181 Cover, Plastic | CT4JDP 304001816 1/2"6 1/2"Plastic-Aluminum---€171.17
OHAUS 30400179 Cover, Plastic | CT4JDQ 304001796 1/2"6 1/2"Plastic-Aluminum---€160.79
OHAUS 30400180 Cover, Plastic | CT4JDT 304001806 1/2"6 1/2"Plastic-Aluminum---€157.72
OHAUS 30400171 Heatblock, Aluminum, Use With 0.2 mL Micro Test Tubes | CT4JGM 3040017115 1/2"1.1"Aluminum-Aluminum---€449.93
OHAUS 30400170 Heatblock, Aluminum, Use With 0.2 mL Micro Test Tubes, Aluminum | CT4JGN 3040017020 1/5"1.1"Aluminum-Aluminum---€223.85
OHAUS 30400195 Heatblock, Aluminum, Use With Dry Block Heaters | CT4JGP 304001952 4/5"1.1"Aluminum-Aluminum---€203.12
OHAUS HB2DGHL Heatblock, Steel, Use With Dry Block Heaters, Ambient 5 Deg to 100 Deg, +/-0.1 Deg C | CT4JGQ HB2DGHL15 1/2"7"Steel-0.1°C to +0.1°CSteel+5°C to +100°C100°C120V AC€1,669.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30400162 Modular Block, Aluminum
€238.78 /unit