Flat Shipping

Flat Shipping at €24.99 + VAT

GENERAL ELECTRIC FBN36TE045R Circuit Breaker 45a 3p 347/600vac Lug | AE8DTW 6CNR7

GENERAL ELECTRIC FBN36TE045R Circuit Breaker 45a 3p 347/600vac Lug

Item: AE8DTW Model: FBN36TE045RCross Ref: 6CNR7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,466.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating347/600V AC
Air @ 240vac150 kA
Air @ 480v Ac65 kA
Air @ 600v Ac25 kA
Amps45A
Circuit Breaker TypeStandard
Dc VoltageNot Rated
Depth3 4/5"
Height6 1/2"
Max. Air Rating65 kA
Min. Wire Size14 AWG
MountingFree Standing
Number Of Poles3
Phase3
Phase ConnectionABC
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width4.1"

Shipping Info:

Ship weight (kg) 1.4265
Ship height (cm)11.94
Ship length (cm)22.35
Ship width (cm)11.68
HS code8536308000
Country of OriginUS

Product Details:

    • Instantaneous Trip (Fixed)

Product Variants

ProductModelNumber Of PolesAmpsPhaseAir @ 240vacAir @ 480v AcAir @ 600v AcAir @ 277v AcCircuit Breaker TypePrice
GENERAL ELECTRIC FBH26TE035R Circuit Breaker 35a 2p 347/600vac Lug | AE8DQM 6CNJ3 FBH26TE035R235A1200 kA100 kA35 kA-Standard€3,859.86
GENERAL ELECTRIC FBH26TE040R Circuit Breaker 40a 2p 347/600vac Lug | AE8DQN 6CNJ4 FBH26TE040R240A1200 kA100 kA35 kA-Standard€3,859.86
GENERAL ELECTRIC FBH26TE045R Circuit Breaker 45a 2p 347/600vac Lug | AE8DQP 6CNJ5 FBH26TE045R245A1200 kA100 kA35 kA-Standard€3,859.86
GENERAL ELECTRIC FBH26TE050R Circuit Breaker 50a 2p 347/600vac Lug | AE8DQQ 6CNJ6 FBH26TE050R250A1200 kA100 kA35 kA-Standard€3,859.86
GENERAL ELECTRIC FBH26TE060R Circuit Breaker 60a 2p 347/600vac Lug | AE8DQR 6CNJ7 FBH26TE060R260A1200 kA100 kA35 kA-Standard€3,859.86
GENERAL ELECTRIC FBH26TE080R Circuit Breaker 80a 2p 347/600vac Lug | AE8DQU 6CNJ9 FBH26TE080R280A1200 kA100 kA35 kA-Standard€4,961.57
GENERAL ELECTRIC FBH26TE090R Circuit Breaker 90a 2p 347/600vac Lug | AE8DQV 6CNK0 FBH26TE090R290A1200 kA100 kA35 kA-Standard€4,961.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GENERAL ELECTRIC FBN36TE045R Circuit Breaker 45a 3p 347/600vac Lug
€3,466.33 /unit