Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 30269022 Corp. Inch Use Cover, 200 Lb Capacity, 10 Inch Overall Lg, 8 Inch Overall Width | CT4JHZ

OHAUS 30269022 Corp. Inch Use Cover, 200 Lb Capacity, 10 Inch Overall Lg, 8 Inch Overall Width

Item: CT4JHZ Model: 30269022Cross Ref: 55MJ82
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Overall Height2"
Overall Length10"
Overall Width8"
Product TypeIn Use Cover

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)20.32
Country of OriginCN

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthMaterialColorFinishConnection PortsPkg. Qty.Price
OHAUS 30037445 In Use Cover Valor 7000 | AF6RFK 20FY98 30037445-------1€47.88
OHAUS 30037469 In Use Cover Valor 7000 Pk 10 | AF6RFT 20FZ07 30037469-------10€99.47
OHAUS 30095408 Column Mount Kit Black Plastic 6 Inch Length x 4 Inch Width x 14 Inch Height | AH8GZK 38TH33 300954086"14"4"PlasticBlackMatte-1€218.28
OHAUS 30101495 Dsply Extnsion Cable Black 4 Inch Length x 4 Inch Width x 1 Inch Height | AH8GZL 38TH36 301014954"1"4"PlasticBlackMatteAV1€166.19
OHAUS 30269022 In Use Cover | CT4JJA 30269022-------1€31.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 30269022 Corp. Inch Use Cover, 200 Lb Capacity, 10 Inch Overall Lg, 8 Inch Overall Width
€34.50 /unit