CENTURY F352V1 Motor Split Phase 1/2 Hp 1725 115v 56 Teao | AD9QFU 4UB97

CENTURY P56S17TRS40002A2A Motor Split Phase 1/2 Hp 1725 115v 56 Teao

Item: AD9QFU Model: P56S17TRS40002A2ACross Ref: 4UB97
In Stock

Get it by Friday, Jun 13

€503.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDirect Drive Blower Motor
Bearing TypeBall
Body Dia.6 1/2"
Bolt Circle Dia.5 13/16"
Capacitor IncludedNo
Capacitor RequiredNo
Duty CycleContinuous
Frame56
Frequency60 Hz
Full Load Amps7.1A
Full Load Efficiency70%
Hp1/2 hp
IncludesResilient Base
Insulation ClassClass B
Max. Ambient Temp.40°C
Motor ApplicationHVAC/R
Motor Enclosure DesignTotally Enclosed Air Over
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeSplit Phase
Mounting TypeCradle Base
Nameplate Rpm1725 RPM
No. Of Speeds1
Overall Length11 1/2"
Phase1
Resilient Ring Dia.2 1/2"
Ring To Ring Center9 3/16"
Service Factor1
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft TypeKeyed
Stud Length5/8"
Stud LocationShaft End
Stud Pattern4 1/8" x 4 1/8"
Stud Size#10-32
Thermal ProtectionAutomatic
Thread ClassClass 2A
Thread TypeFine
Usable @ 200vNo
Usable @ 208vNo
Voltage115V AC
Hz60 Hz
Ins. ClassClass B
Length Less Shaft9 1/2"
Motor BearingsBall
Motor DesignSplit-Phase
Motor Mounting TypeCradle Base
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Mounting Stud LocationShaft End
Nominal Efficiency0.7%
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight25.8 lbs.

Shipping Info:

Ship weight (kg) 25.85
Ship height (cm)16.51
Ship length (cm)29.21
Ship width (cm)16.51
HS code8501404040
Country of OriginMX

Product Variants

ProductModelVoltageHpFrameShaft Dia.Shaft LengthThermal ProtectionFull Load AmpsMotor Mounting PositionPrice
CENTURY ARB2034L6 Motor Split Phase 1/3 Hp 1725 115/208-230v 48y | AD7YBN 4HCH6 ARB2034L6115/208-230V AC1/3 hp481/2"1 1/2"Automatic4.9/2.3-2.5AHorizontal€397.53
CENTURY ARB2024L3 Motor Split Phase 1/4 Hp 1725 115/208-230v 48y | AD8BYM 4HVG6 ARB2024L3115/208-230V AC1/4 hp48Y1/2"1 1/2"Automatic3.3/1.7AHorizontal€309.66
CENTURY ARB2014L2 Motor Split Phase 1/6 Hp 1725 115/208-230v 48y | AE3PMZ 5ELK9 ARB2014L2115/208-230V AC1/6 hp48Y1/2"1 1/2"None2.8/1.4AHorizontal€300.98
CENTURY ARB2054L4 Motor Split Phase 1/2hp 1725 115/208-230 56 Teao | AE3PND 5ELL3 ARB2054L4115/208-230V AC1/2 hp565/8"2"None6.8/3.1-3.4AHorizontal€475.66
CENTURY ARB2014L Motor Split Phase 1/6 Hp 1725 115/208-230v 48y | AE7FUC 5XRZ7 ARB2014L115/208-230V AC1/6 hp48Y1/2"1 1/2"Automatic2.8/1.4AHorizontal€274.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY P56S17TRS40002A2A Motor Split Phase 1/2 Hp 1725 115v 56 Teao
€503.67 /unit