Flat Shipping

Flat Shipping at €24.99 + VAT

OHAUS 1650-00 Triple Beam Balance Stainless Steel Platform 610g Capacity | AF4TRY 9JX83

OHAUS 1650-00 Triple Beam Balance Stainless Steel Platform 610g Capacity

Item: AF4TRY Model: 1650-00Cross Ref: 9JX83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€448.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTriple Beam Balance Scale
Capacity610g
Digital/mechanicalMechanical
Graduations0.1g
Platform MaterialStainless Steel
Application ModesWeighing
Display TypeGraduated Beam
Housing MaterialMetal
Linearity0.1g
Overall Height6 5/8"
Overall Length17 3/4"
Overall Width6 3/8"
Platform Length6"
Platform Width6"
Scale Graduations0.1g
Scale Sub-categoryBeam Balance
StandardsISO 9001

Shipping Info:

Ship weight (kg) 3.006
Ship height (cm)21.84
Ship length (cm)54.36
Ship width (cm)23.11
HS code8423810040
Country of OriginPL

Product Variants

ProductModelScale DisplayWeighing Surface WidthDigital/mechanicalPlatform MaterialCapacityGraduationsApplication ModesWashdownPrice
OHAUS 710-00 Triple Beam Balance Stainless Steel Platform 610g Capacity | AF3QAB 8ARP1 710-00Graduated Beam6"MechanicalStainless Steel610g0.1gWeighingNo€364.94
OHAUS 710-T0 Triple Beam Balance Stainless Steel Platform 610g Capacity | AF4EED 8TNK7 710-T0--MechanicalStainless Steel610g0.1g--€407.95
OHAUS 1650-W0 Triple Beam Balance Stainless Steel Platform 610g Capacity | AF4QEY 9FA49 1650-W0--MechanicalStainless Steel610g0.1g--€450.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS 1650-00 Triple Beam Balance Stainless Steel Platform 610g Capacity
€448.48 /unit