JUSTRITE 29941 Spill Slope Shelf 19-5/8 Inch Width 29 Inch D | AA4ZXD 13M432

JUSTRITE 29941 JCB29941ST Shelf For 54 Gallon Cabinet, 19-5/8 Inch Width x 29 Inch Depth

Item: AA4ZXD Model: 29941Cross Ref: 13M432 / JCB29941ST
In Stock

Get it by Thursday, Jun 12

€97.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf
ColorSilver
Depth29"
Dimensions (wxdxh) - Shelves19.625" x 29" x 2"
Dimensions - Shelves19.625" x 29"
FinishGalvanized
For Use With54 Gal Cabinets , Cabinet
For Use With Cabinet/locker TypeStandard Flammable Cabinets
Height2"
Load Capacity11 lbs.
Load TypeUniformly Distributed Load (UDL)
MaterialSteel
Spill Capacity54 gal.
Width19.62"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)5.08
Ship length (cm)73.66
Ship width (cm)49.85
HS code94039010900
Country of OriginUS

Product Variants

ProductModelDepthColorHeightLoad CapacitySpill CapacityMaterialFinishLoad TypePrice
JUSTRITE 29936 Spill Slope Shelf 19-5/8 Inch Width 14 Inch D | AA4ZXC 13M431 2993614"Silver2"6 lbs.-SteelGalvanizedUniformly Distributed Load (UDL)€50.06
JUSTRITE 29946 Shelf 2 Inch H 30-3/8 Inch Width 14 Inch D | AA4ZXF 13M434 2994614"Silver2"350 lbs.-SteelGalvanizedUniformly Distributed Load (UDL)€68.97
JUSTRITE 29947 Shelf 2 Inch H 55-3/8 Inch Width 14 Inch D | AA4ZXG 13M435 2994714"Silver2"17.5 lbs.-SteelGalvanized-€150.57
JUSTRITE 29950 Spill Slope Shelf 20-1/8 Inch Width 18 Inch D | AA4ZXH 13M436 2995018"Silver2"12 lbs.15 gal.SteelGalvanizedUniformly Distributed Load (UDL)€162.14
JUSTRITE 29951 Spill Slope Shelf 26-1/8 Inch Width 18 Inch D | AA4ZXJ 13M437 2995118"Silver2"13 lbs.-SteelGalvanized-€178.07
JUSTRITE 29952 Spill Slope Shelf 31 Inch Width 31 Inch D | AA4ZXK 13M438 2995231"Silver2"16 lbs.-Steel--€491.13
JUSTRITE 29953 Spill Slope Shelf 44-1/3 Inch Width 18 Inch D | AA4ZXL 13M439 2995318"Silver2"15 lbs.15 gal.SteelGalvanizedUniformly Distributed Load (UDL)€180.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JUSTRITE 29941 JCB29941ST Shelf For 54 Gallon Cabinet, 19-5/8 Inch Width x 29 Inch Depth
€97.54 /unit