OASIS BTSA1SHS Water Cooler Bottle Free Standing 115 | AF8YXV 29NU05

OASIS BTSA1SHS Water Cooler Bottle Free Standing 115

Item: AF8YXV Model: BTSA1SHSCross Ref: 29NU05
In Stock

Get it by Tuesday, Jun 17

€561.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Cooler
Amps Ac5A
ColorBlack
ConstructionStainless Steel
Depth12 1/2"
DesignFree Standing
Height35 7/8"
TypeFloor Standing
Water Temp.Hot And Cold
Width568603"
Bottle Loading LocationTop Loading
Cooling Capacity0.4 GPH @ 100°F, 0.6 GPH @ 90°F, 1 GPH @ 80°F, 1.4 GPH @ 70°F
Dispenser ActuationHandle Lever
Dispenser TypeBottled Water Dispenser
EnvironmentIndoor
FeaturesHandle on Back Enables Transport and Placement, Waterguard Prevents Spilling During Bottle Change and Keeps Dirt From Entering The Reservoir
For Bottle Size3 gal., 5 gal.
Full Load Current5.5A
Heating Capacity2.1 GPH
Hot Water Capacity1.5 qt
Housing ColorBlack
Housing MaterialStainless Steel
IncludesLarge Drip Tray
Includes Cup DispenserNo
Manufacturer Warranty Length3 yrs.
Maximum Cold Water Temperature39°F
Minimum Cold Water Temperature39°F
Mounting LocationFreestanding
Number Of Dispensers2
Operating Voltage115V AC
Overall Depth12 1/2"
Overall Height38 1/8"
Overall Width12"
Plug TypeThree Prong, Polarized
Power SourceElectric Corded
StandardsENERGY STAR, NSF/ANSI 372 (LEAD FREE), UL LISTED
Tank MaterialStainless Steel
Temperature AdjustmentAdjustable
Water Temperature TypesCold, Hot
Water TypeStill

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)104.14
Ship length (cm)35.56
Ship width (cm)35.56
HS code8418690120
Country of OriginCN

Product Details:

    • Reservoir (Stainless Steel)

Product Variants

ProductModelDepthColorMaterialPrice
OASIS BPD1SK Water Cooler Bottle Free Standing 115 VAC, White | AF8YXQ 29NT99 BPD1SK12 13/16"White-€423.95
OASIS BPD1SK Water Cooler Bottle Free Standing 115 VAC, Black | AF8YXR 29NU01 BPD1SK12 13/16"Black-€402.33
OASIS BTSA1SK Water Cooler Bottle Free Standing 115 | AF8YXU 29NU04 BTSA1SK12 1/2"-Stainless Steel€482.53

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OASIS BTSA1SHS Water Cooler Bottle Free Standing 115
€561.91 /unit