OASIS BPD1SK Water Cooler Bottle Free Standing 115 VAC, Black | AF8YXR 29NU01

OASIS BPD1SK Water Cooler Bottle Free Standing 115 VAC, Black

Item: AF8YXR Model: BPD1SKCross Ref: 29NU01
In Stock

Get it by Tuesday, Jun 17

€435.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Cooler
Amps Ac1.2A
ColorBlack
ConstructionPolyethylene
Depth12 13/16"
DesignFree Standing
Height43 7/8"
TypeFloor Standing
Water Temp.Cool And Cold
Width568758"
Bottle Loading LocationTop Loading
Cooling Capacity0.4 GPH @ 100°F, 0.6 GPH @ 90°F, 1 GPH @ 80°F, 1.4 GPH @ 70°F
Corrosion ResistantYes
Dispenser ActuationHandle Lever
Dispenser TypeBottled Water Dispenser
FeaturesHandle on Back Enables Transport and Placement, Waterguard Prevents Spilling During Bottle Change and Keeps Dirt From Entering The Reservoir
For Bottle Size3 gal., 5 gal.
Full Load Current1.2A
Housing ColorBlack
Housing MaterialPlastic
IncludesLarge Drip Tray
Includes Cup DispenserNo
Manufacturer Warranty Length3 yrs.
Mounting LocationFreestanding
Number Of Dispensers2
Operating Voltage115V AC
Overall Depth12 1/2"
Overall Height38 3/8"
Overall Width12 1/2"
Plug TypeThree Prong NEMA 5-15P
Power SourceElectric Corded
StandardsENERGY STAR, NSF/ANSI 372 (LEAD FREE), UL LISTED
Tank MaterialStainless Steel
Temperature AdjustmentAdjustable
Water Temperature TypesCold, Room Temperature
Water TypeStill

Shipping Info:

Ship weight (kg) 16.2
Ship height (cm)109.22
Ship length (cm)35.56
Ship width (cm)35.56
HS code8418690120

Product Details:

    • Reservoir (Stainless Steel)

Product Variants

ProductModelDepthColorMaterialPrice
OASIS BPD1SK Water Cooler Bottle Free Standing 115 VAC, White | AF8YXQ 29NT99 BPD1SK12 13/16"White-€423.95
OASIS BTSA1SK Water Cooler Bottle Free Standing 115 | AF8YXU 29NU04 BTSA1SK12 1/2"-Stainless Steel€482.53
OASIS BTSA1SHS Water Cooler Bottle Free Standing 115 | AF8YXV 29NU05 BTSA1SHS12 1/2"Black-€502.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OASIS BPD1SK Water Cooler Bottle Free Standing 115 VAC, Black
€435.03 /unit