Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON WD-35805-24 Ph Electrode Double Junction Submersible With 10 | AF3PCJ 8AD42

OAKTON WD-35805-24 Ph Electrode Double Junction Submersible With 10

Item: AF3PCJ Model: WD-35805-24Cross Ref: 8AD42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€287.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPH Electrode
AmplifierNo
Body MaterialABS
Cable Length10 ft.
ConnectorBNC
Diameter12 mm
ElectrolyteRedox
JunctionDouble
Length130 mm
Ph Range0 pH to 14 pH
Recommended UseSubmersible Applications Up To 9ft.
ReferenceCombination Electrode
Shelf Life6 Months
Temp. SensorNone
Testing ParameterPH
Tip ShapeRound
TypeDouble-Junction, Submersible
Connection TypeBNC
DisposabilityReusable
For Use WithOakton pH/Conductivity 300 Meter
Manufacturer Warranty Length1 yr.
MaterialABS Plastic
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Overall Diameter26 mm
Overall Length152 mm
Product TypepH Electrode
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)26.42
Ship length (cm)5.84
Ship width (cm)10.41
HS code9027808030
Country of OriginUS

Product Details:

    • Special Features: Submersible

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON WD-35805-24 Ph Electrode Double Junction Submersible With 10
€287.50 /unit