ASHLAND CONVEYOR 24X20X05GP Skatewheel Conveyor 5 Feet S Bf 22 In | AC3VKT 2WKN8

ASHLAND CONVEYOR 24X20X05GP Skatewheel Conveyor 5 Feet S Bf 22 In

Item: AC3VKT Model: 24X20X05GPCross Ref: 2WKN8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€352.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSkate Wheel Conveyor
Bearing TypeBall Bearing
Bed Length5 ft.
Between Frame Size22"
Center To Center Roller Spacing3"
DesignBolted
FinishGalvanized
MaterialSteel
Material Thickness12 ga.
Overall Length5 ft.
Overall Width24"
Section Description5 ft. Straight
ShapeStraight
Skatewheel MaterialBlack Plastic
Wheel Bore1/4"
Wheel DesignStaggered
Wheel Dia.1.938"
Wheels Per Axle5
Wheels Per Foot20
Axle Spacing3"
Between Frame Width22"
Conveyor Frame TypeRigid
ExpandableNo
Frame MaterialGalvanized Steel
Frame ShapeStraight
Load Capacity @ 10 Ft. Centers36 lbs./ft.
Load Capacity @ 5 Ft. Centers260 lbs./ft.
Maximum Axle Spacing3"
Maximum Load Capacity260 lbs./ft.
Skate Wheel MaterialNylon
Wheel Bearing TypeBall Bearing
Wheel Diameter1/4"

Shipping Info:

Ship weight (kg) 26.73
Ship height (cm)15.24
Ship length (cm)152.4
Ship width (cm)63.5
HS code8428390000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall LengthBearing TypeSection DescriptionBetween Frame SizeMaterialWheels Per FootShapePrice
ASHLAND CONVEYOR 12X10X05G Skatewheel Conveyor Straight W 12 In | AB2WLK 1PDF2 12X10X05G12"5 ft.Ball Bearing5 ft. Straight10"Steel10Straight€199.76
ASHLAND CONVEYOR 18X16X05G Skatewheel Conveyor Straight W 18 In | AB2WLL 1PDF3 18X16X05G18"5 ft.Ball Bearing5 ft. Straight16"Steel16Straight€269.61
RFQ
ASHLAND CONVEYOR 24X20X05G Skatewheel Conveyor Straight W 24 In | AB2WLM 1PDF4 24X20X05G24"5 ft.Ball Bearing5 ft. Straight22"Steel20Straight€327.97
RFQ
ASHLAND CONVEYOR 12X10X05A Skatewheel Conveyor Straight W 12 In | AB2WLN 1PDF5 12X10X05A12"5 ft.Ball Bearing5 ft. Straight10"Aluminum10Straight€226.77
RFQ
ASHLAND CONVEYOR 18X16X05A Skatewheel Conveyor Straight W 18 In | AB2WLP 1PDF6 18X16X05A18"5 ft.Ball Bearing5 ft. Straight16"Aluminum16Straight€313.96
RFQ
ASHLAND CONVEYOR 24X20X05A Skatewheel Conveyor Straight W 24 In | AB2WLQ 1PDF7 24X20X05A24"5 ft.Ball Bearing5 ft. Straight22"Aluminum20Straight€368.72
RFQ
ASHLAND CONVEYOR 12X10X10G Skatewheel Conveyor Straight W 12 In | AC3TUC 2W849 12X10X10G12"10 ft.Ball Bearing10 ft. Straight10"Steel10Straight€404.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHLAND CONVEYOR 24X20X05GP Skatewheel Conveyor 5 Feet S Bf 22 In
€352.02 /unit