Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON 35660-98 Optical DO Sensor, Dissolved Oxygen Sensor, Dissolved Oxygen | CT4HJK

OAKTON 35660-98 Optical DO Sensor, Dissolved Oxygen Sensor, Dissolved Oxygen

Item: CT4HJK Model: 35660-98Cross Ref: 61UG76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,559.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Body MaterialABS, Polycarbonate
Cable Length5m
Diameter12 mm
For Use WithOakton 300 Series Meters
IncludesCalibration Bottle, Protective Guard
Length215 mm
Measurement Range0 mg/L to 20 mg/L
Number Of Connector Pins6
Operating Temp. Range0°C to +130°C
ReferenceOptical
Sub CategorySensor
Testing ParameterDissolved Oxygen
Tip ShapeFlat
TypeDissolved Oxygen Sensor
Connection Type6 Pin DIN
DisposabilityReusable
Manufacturer Warranty Length1 yr.
MaterialABS Plastic, Polycarbonate
Overall Diameter12 mm
Overall Length215 mm
Product TypeOptical DO Sensor
StandardsCE
Test ParametersDissolved Oxygen

Shipping Info:

Ship weight (kg) 0.6944
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeDiameterSub CategoryTip ShapeCable LengthJunctionPh RangeReferencePrice
OAKTON 35661-00 Do Sensor Cap, Dissolved Oxygen Sensor Cap, Dissolved Oxygen, 0 To 20 Mg/L | CT4HFJ 35661-00Dissolved Oxygen Sensor Cap12 mmSensor CapFlat---Optical€247.49
OAKTON 35660-94 Ec Sensor Cartridge 4-Cell, Ec Sensor Cartridge, Ec, 10 Us/Cm To 2000 Ms/Cm | CT4HFK 35660-94Ec Sensor Cartridge12 mmSensorCylindrical----€475.55
OAKTON WD-35804-06 Direct Connect Electrode, Single-Junction/Spear Tip, Ph, 0-14 Ph, 0 Deg To 100 Deg C | CT4HFN WD-35804-06Single-Junction/Spear Tip12 mm-Spear Tip3 ft.Single0 pH to 14 pHCombination Electrode€227.71
OAKTON 35660-58 Conductivity Electrode, Conductivity, Conductivity, 0.1 Ms/M To 10 S/M, 0 Deg To 130 Deg C | CT4HFX 35660-58Conductivity12 mmConductivity CellCylindrical1m---€415.68
OAKTON 35661-02 Ec Sensor Head, Ec Sensor Head, Ec, 0 Us/Cm To 2000 Ms/Cm, 0 Deg To 130 Deg C | CT4HGB 35661-02Ec Sensor Head12 mmSensor-5m---€434.98
OAKTON 35660-90 Ec Sensor Head, Ec Sensor Head, Ec, 0 Us/Cm To 2000 Ms/Cm, 0 Deg To 130 Deg C | CT4HGC 35660-90Ec Sensor Head12 mmSensor-2m---€396.46
OAKTON WD-35805-00 pH Electrode, Double Junction | CT4HHP WD-35805-00Double Junction12 mm-Round3 ft.Double0 pH to 14 pHCombination Electrode€153.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON 35660-98 Optical DO Sensor, Dissolved Oxygen Sensor, Dissolved Oxygen
€1,559.94 /unit