Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0270.1061X15 Adjustable Handle M6 External Stainless Steel 0.59 1.85 Modern Design Ng | AC8TAV 3DFV6

KIPP K0270.1061X15 Adjustable Handle M6 External Stainless Steel 0.59 1.85 Modern Design Ng

Item: AC8TAV Model: K0270.1061X15Cross Ref: 3DFV6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishMatte
Height1.77"
Knob TypeModern Design
MaterialPlastic
Overall Length1.85"
Screw Length0.59"
StyleNovo Grip
Thread TypeExternal
FeaturesDie Cast Zinc Toothed Ring
Handle Length40 mm
Handle TypeTeardrop
Max Handle Height33.5 mm
Measurement SystemMetric
Min Handle Height30 mm
Mounting TypeThreaded Stud
Overall Height48.5 mm
StandardsDIN EN ISO 4753, ROHS
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)10.16
Ship width (cm)3.81
HS code3926902500
Country of OriginDE

Product Variants

ProductModelMaterialHeightThread TypeComponentsPrice
KIPP K0270.1061 Adjustable Handle M6 Internal Stainless Steel 1.85 Modern Design Ng | AC8RPQ 3DEL6 K0270.1061Plastic1 7/25"Internal-€18.04
KIPP K0270.2061 Adjustable Handle M6 Internal Stainless Steel 2.93 Modern Design Ng | AC8RPV 3DEN1 K0270.2061Plastic1.79"Internal-€21.31
KIPP K0270.1061X10 Adjustable Handle M6 External Stainless Steel 0.39 1.85 Modern Design Ng | AC8TAT 3DFV4 K0270.1061X10Plastic1.57"External-€19.36
KIPP K0270.1061X20 Adjustable Handle M6 External Stainless Steel 0.78 1.85 Modern Design Ng | AC8TAX 3DFV8 K0270.1061X20Plastic1.99"External-€19.36
KIPP K0270.1061X25 Adjustable Handle M6 External Stainless Steel 0.99 1.85 Modern Design Ng | AC8TAZ 3DFW1 K0270.1061X25Plastic2 4/25"External-€19.36
KIPP K0270.1061X30 Adjustable Handle M6 External Stainless Steel 1.18 1.85 Modern Design Ng | AC8TBB 3DFW3 K0270.1061X30Plastic2 9/25"External-€19.36
KIPP K0270.1061X40 Adjustable Handle M6 External Stainless Steel 1.57 1.85 Modern Design Ng | AC8TBE 3DFW6 K0270.1061X40Plastic2 3/4"External-€20.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0270.1061X15 Adjustable Handle M6 External Stainless Steel 0.59 1.85 Modern Design Ng
€21.20 /unit