Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON 35660-56 PH Electrode, pH Electrode, pH, 0 to 14 pH, 0 Deg to 130 Deg C, Polycarbonate, BNC/Phono | CT4HHV

OAKTON 35660-56 PH Electrode, pH Electrode, pH, 0 to 14 pH, 0 Deg to 130 Deg C, Polycarbonate, BNC/Phono

Item: CT4HHV Model: 35660-56Cross Ref: 61UG61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€283.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPH Electrode
Body MaterialPolycarbonate
Cable Length2m
ConnectorBNC, Phono
Diameter12 mm
Electrolyte3.3 Mol/L Kcl, Gel
For Use WithOakton 200 Series Meters
IncludesCable
JunctionDouble
Length165 mm
Measurement Range0 pH to 14 pH
Operating Temp. Range0°C to +130°C
Ph Range0 pH to 14 pH
Recommended UsePH Measurement
ReferencePolymer-Gel - 3.3 Mol/L Kcl
Sub CategoryElectrodes: PH
Testing ParameterPH
Tip ShapeBulb
TypePH Electrode
DisposabilityReusable
Manufacturer Warranty Length6 Months
MaterialPolycarbonate
Overall Diameter16 mm
Overall Length150 mm
Product TypePH Electrode
StandardsCE
Test ParameterspH

Shipping Info:

Ship weight (kg) 0.2975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeDiameterSub CategoryTip ShapeCable LengthJunctionPh RangeReferencePrice
OAKTON 35661-00 Do Sensor Cap, Dissolved Oxygen Sensor Cap, Dissolved Oxygen, 0 To 20 Mg/L | CT4HFJ 35661-00Dissolved Oxygen Sensor Cap12 mmSensor CapFlat---Optical€247.49
OAKTON 35660-94 Ec Sensor Cartridge 4-Cell, Ec Sensor Cartridge, Ec, 10 Us/Cm To 2000 Ms/Cm | CT4HFK 35660-94Ec Sensor Cartridge12 mmSensorCylindrical----€475.55
OAKTON WD-35804-06 Direct Connect Electrode, Single-Junction/Spear Tip, Ph, 0-14 Ph, 0 Deg To 100 Deg C | CT4HFN WD-35804-06Single-Junction/Spear Tip12 mm-Spear Tip3 ft.Single0 pH to 14 pHCombination Electrode€227.71
OAKTON 35660-58 Conductivity Electrode, Conductivity, Conductivity, 0.1 Ms/M To 10 S/M, 0 Deg To 130 Deg C | CT4HFX 35660-58Conductivity12 mmConductivity CellCylindrical1m---€415.68
OAKTON 35661-02 Ec Sensor Head, Ec Sensor Head, Ec, 0 Us/Cm To 2000 Ms/Cm, 0 Deg To 130 Deg C | CT4HGB 35661-02Ec Sensor Head12 mmSensor-5m---€434.98
OAKTON 35660-90 Ec Sensor Head, Ec Sensor Head, Ec, 0 Us/Cm To 2000 Ms/Cm, 0 Deg To 130 Deg C | CT4HGC 35660-90Ec Sensor Head12 mmSensor-2m---€396.46
OAKTON WD-35805-00 pH Electrode, Double Junction | CT4HHP WD-35805-00Double Junction12 mm-Round3 ft.Double0 pH to 14 pHCombination Electrode€153.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON 35660-56 PH Electrode, pH Electrode, pH, 0 to 14 pH, 0 Deg to 130 Deg C, Polycarbonate, BNC/Phono
€283.87 /unit