Item | Meter |
Auto Power Off | Yes |
Automatic Temp. Compensation | Yes |
Display | Backlit LCD |
Displayed Temp. Range | -22°C to +130°C |
Electric Conductivity Accuracy | ±0.6% Full Scale, ±1.5% Full Scale > 18 Ms/Cm |
Electric Conductivity Resolution | 0.05% |
Includes | Meter, (2) AA Batteries |
Ip Rating | IP67 |
Memory | 500 |
Operating Temp. Range | -22°F to +266°F |
Range | -30° To 130°C(Temperature), 0 To 100 ppt (Salinity), 0 To 100 ppt (Tds) |
Resistivity Accuracy | ±0.6% Full Scale/±1.5% Full Scale > 1.8 M‚ cm |
Salinity Accuracy | 0.1 ppt |
Sub-category | Handheld Meter |
Tds Range | 0 ppt to 100 ppt |
Temp. Accuracy | -0.9°F to +0.9°F |
Temp. Compensation Range | Auto |
Temp. Resolution | 0.1°C |
Testing Parameter | Conductivity, Resistivity, Salinity, TDS, Temperature |
Conductivity Accuracy | +/-0.6% FS, +/-1.5% FS > 18 mS/cm |
Conductivity Range | 0 mS to 200 mS |
Conductivity Range - Max | 200 ms |
Conductivity Range - Min | 0 mS |
Conductivity Resolution | 0.05 μS |
Data Logging Included | Data Recorded |
Display Temperature - Maximum | 266°F |
Display Temperature - Minimum | -22°F |
Display Type | Digital |
Manufacturer Warranty Length | 3 yrs. |
Mounting Type | Handheld |
Number Of Tests | 500 |
Operating Temperature - Maximum | 266°F |
Operating Temperature - Minimum | -22°F |
Overall Depth | 6 1/4" |
Overall Height | 1 3/4" |
Overall Width | 3 1/8" |
Ph Calibration Points | 6 pH |
Power Source | AA Batteries |
Product Type | Handheld Multiparameter Meter |
Salinity - Max | 100 ppt |
Salinity - Minimum | 0 ppt |
Salinity Range | 0 ppt to 100 ppt |
Salinity Resolution | 0.1 ppt |
Standards | CE, IP67 |
Tds Accuracy | +/-0.1% FS |
Tds Concentration Range - Maximum | 100 ppt |
Tds Concentration Range - Minimum | 0 ppt |
Tds Resolution | 0.01 ppm, 0.1 ppt |
Temp Compensation | Automatic |
Temperature Accuracy | +/-0.9°F (0.5°C) |
Test Parameters | Conductivity, Resistivity, Salinity, Temperature, Total Dissolved Solids |