Flat Shipping

Flat Shipping at €24.99 + VAT

OAKTON 3563452 PH Waterproof Spear-Tip Pocket Meter | CE9TTE 55EP34

OAKTON 3563452 PH Waterproof Spear-Tip Pocket Meter

Item: CE9TTE Model: 3563452Cross Ref: 55EP34
Limited Availability
€502.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItempH Meter
Auto Power OffYes
Automatic Temp. CompensationYes
Calibration1 To 3 Point
DisplayDual Line LCD
Orp Range1000-1000 mV
Ph Range2 pH to 16.02 pH
Temp. Accuracy-0.9°F to +0.9°F
WaterproofYes
Data LoggingNo Data Recorded
Display TypeDigital
Ph Accuracy+/-0.01 pH +/-1 Digit
Ph Resolution0.01 pH
Power SourceAAA Batteries
Product TypePocket pH Tester
Resistance PropertiesWaterproof

Shipping Info:

Ship weight (kg) 0.693
Country of OriginCN

Product Variants

ProductModelCalibrationDisplayPh RangePh AccuracyPh ResolutionOrp RangeDisplayed Temp. RangeElectric Conductivity RangePrice
OAKTON 3563412 Waterproof Pocket Meter, Dual Line LCD, 0 to 10 ppt Salinity Range | CE9BUM 55EP45 35634121 PointDual Line LCD---1000-1000 mV--€96.22
OAKTON 3563416 PH Waterproof Pocket Meter | CE9TTF 55EP30 35634161 To 3 PointDual Line LCD2 pH to 16 pH--1000-1000 mV--€195.82
OAKTON 3563446 PH Waterproof Flat-Tip Pocket Meter | CE9TTG 55EP32 35634461 To 3 PointDual Line LCD2 pH to 16.01 pH--1000-1000 mV--€219.98
OAKTON 3563454 ORP Waterproof Pocket Meter | CE9UMM 55EP36 35634541 Point-------€138.31
OAKTON 3563405 Economical pH Waterproof Pocket Meter | CF2JHB 55EP42 35634051 To 3 PointDual Line LCD0 pH to 14 pH-0.1 pH to +0.1 pH-1000-1000 mV--€124.95
OAKTON 3563406 Conductivity Waterproof Pocket Meter, 0 to 20 mS/cm Electric Conductivity Range | CF2LVA 55EP43 35634061 Or 2 PointsDual Line LCD---1000-1000 mV-0 mS/cm to 20 mS/cm€124.71
OAKTON 3566034 pH and ORP Handheld Meter, -2 to 16, -2000 to 2000 mV, Auto Temp Compensation, Backlit LCD | CT4HHF 3566034DIN, NIST, USABacklit LCD-2 pH to +16 pH-0.01 to +0.010.01 pH-2000 mV to +2000 mV-22°F to +266°F-€564.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OAKTON 3563452 PH Waterproof Spear-Tip Pocket Meter
€502.59 /unit